Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet Clear Visor Type

3.50 (2)
Weight (g)
450
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Height (mm) Width (mm) Length (mm) Interior Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Height (mm) Width (mm) Length (mm) Interior Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 162 222 282 FP-2Q,RA *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC-11 PCL RA KP 49324223 -
Discontinued
[x]
Green / smoke Polycarbonate - 162 222 282 FP-2Q, RA   1PC 1 SC-11 PCL RA KP 36794947 62.99 SGD
In stock
Yellow / smoke Polycarbonate 298-2862 162 222 282 FP-2Q, RA   1PC 1 SC-11 PCL RA KP 36794922 59.99 SGD
In stock
Blue/smoke Polycarbonate 298-2871 - - - FP-2Q, RA   1PC 1 SC-11 PCL RA KP 36794913 62.99 SGD
In stock
White/smoke Polycarbonate 298-2854 - - - FP-2Q, RA   1PC 1 SC-11 PCL RA KP 36794931 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Duct work
5
From Japan
On 2016-10-28 14:40:29
It's easy to see because the brim is clear.
This review is about item#36794913.
Electric maintenance and inspection
2
From Japan
On 2013-05-19 21:04:25
· The feeling of use is deep and the fit is good. Adjustment is also possible. Just though I expected blue, it was light blue. I was surprised at half color. The image is different from the picture.
This review is about item#36794913.

Related Products