Buy more than* S$200* and get FREE SHIPPING

MP Type Helmet

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For general work, electrical work
Weight (g)
400
Material
ABS
...see all>
Product Options
ADD TO CART
Interior Color Height (mm) Width (mm) Length (mm) TRUSCO Part Number Impact Absorption Liner (Polystyrene Foam) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Interior Color Height (mm) Width (mm) Length (mm) TRUSCO Part Number Impact Absorption Liner (Polystyrene Foam) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 150 220 260 298-2951 - 1PC 1 SC-MB KP 36794956 27.99 SGD
In stock
FP-2 INTERIOR (PLASTIC) White - - - - Available 1PC 1 SC-MB KP 07077935 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2015-08-02 10:52:17
Originally than American type this type has more familiar, so I decided to do it. However, it turned out that it was easy to get headlamps etc. Although it was a bit disappointing, I think whether the thing itself is not bad.
This review is about item#07077935.

Related Products