Buy more than* S$200* and get FREE SHIPPING

Hi Precision Weight Roller

4.80 (5)
...see all>
Product Options
ADD TO CART
Dimension (phi x mm) Manufactutrer Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (phi x mm) Manufactutrer Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x12, 15x12 Yamaha, Yamaha 7.5, 7.5 1Set(3PC) 1 0602-Y07-50 36726627 -
Discontinued
[x]
16x13 Honda 4.5 1Set(3PC) 1 0602-H04-50 36726356 -
Discontinued
[x]
16x13 Honda 5.25 1Set(3PC) 1 0602-H05-25 36726374 -
Discontinued
[x]
16x13 Honda 5.5 1Set(3PC) 1 0602-H05-50 36726383 -
Discontinued
[x]
16x13 Honda 6 1Set(3PC) 1 0602-H06-00 36726392 -
Discontinued
[x]
16x13 Honda 7 1Set(3PC) 1 0602-H07-00 36726417 -
Discontinued
[x]
16x13 Honda 7.25 1Set(3PC) 1 0602-H07-25 36726426 -
Discontinued
[x]
16x13 Honda 7.5 1Set(3PC) 1 0602-H07-50 36726435 -
Discontinued
[x]
16x13 Honda 8 1Set(3PC) 1 0602-H08-00 36726444 -
Discontinued
[x]
16x13 Honda 8.25 1Set(3PC) 1 0602-H08-25 36726453 -
Discontinued
[x]
16x13 Honda 8.5 1Set(3PC) 1 0602-H08-50 36726462 -
Discontinued
[x]
16x13 Honda 8.75 1Set(3PC) 1 0602-H08-75 36726471 10.99 SGD
In stock
16x13 Honda 9 1Set(3PC) 1 0602-H09-00 36726487 10.99 SGD
In stock
16x13 Honda 9.5 1Set(3PC) 1 0602-H09-50 36726496 10.99 SGD
In stock
16x13 Honda 10 1Set(3PC) 1 0602-H10-00 36726505 10.99 SGD
In stock
16x13 Honda 10.5 1Set(3PC) 1 0602-H10-50 36726514 10.99 SGD
In stock
15x12 YAMAHA 3 1Set(3PC) 1 0602-Y03-00 36726523 10.99 SGD
In stock
15x12 YAMAHA 3.5 1Set(3PC) 1 0602-Y03-50 36726532 10.99 SGD
In stock
15x12 YAMAHA 4 1Set(3PC) 1 0602-Y04-00 36726541 -
Discontinued
[x]
15x12 YAMAHA 5 1Set(3PC) 1 0602-Y05-00 36726557 -
Discontinued
[x]
15x12 YAMAHA 5.25 1Set(3PC) 1 0602-Y05-25 36726566 -
Discontinued
[x]
15x12 YAMAHA 5.5 1Set(3PC) 1 0602-Y05-50 36726575 -
Discontinued
[x]
15x12 YAMAHA 6.25 1Set(3PC) 1 0602-Y06-25 36726593 -
Discontinued
[x]
15x12 YAMAHA 6.5 1Set(3PC) 1 0602-Y06-50 36726602 -
Discontinued
[x]
15x12 YAMAHA 8 1Set(3PC) 1 0602-Y08-00 36726636 10.99 SGD
In stock
15x12 YAMAHA 8.5 1Set(3PC) 1 0602-Y08-50 36726645 10.99 SGD
In stock
15x12 YAMAHA 9 1Set(3PC) 1 0602-Y09-00 36726654 10.99 SGD
In stock
20x15 Suzuki Honda 14 1Set(3PC) 1 0603-S14-00 39605237 -
Discontinued
[x]
20x15 Suzuki Honda 17 1Set(3PC) 1 0603-S17-00 39605264 -
Discontinued
[x]
20x12 YAMAHA 9 1Set(3PC) 1 0603-Y09-00 39605273 -
Discontinued
[x]
20x12 YAMAHA 10 1Set(3PC) 1 0603-Y10-00 39605282 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For self owned scooter
5
From Japan
On 2014-04-13 14:20:19
Exchange with what I was using before this item. Since it is immediately after replacing it, its durability is unknown but its feeling of use is good. Although I felt uncomfortable feeling while driving, I reduced the cheap ones by one year of use.
This review is about item#36726505.
bike
5
From Japan
On 2013-09-24 11:51:08
Is it durable?
This review is about item#36726487.
Drive system consumable parts of scooter
5
From Japan
On 2013-08-04 14:45:04
The ZERO Zero High Pressure Waitroller offers considerably improved fuel economy compared to other companies' rollers. For example, if it is a product of another company, if you give a speed of 60 kilometers, the tachometer is turning 6 thousand revolutions. If it is a product of zero, 72 kilometers will come out at the same 6 thousand revolutions. The current roller uses 13 g. 13 g is out of print, so I would like to revive again.
This review is about item#39605237.
Adjustment of drive system
5
From Japan
On 2012-01-26 11:37:24
The point of 0.25 g unit makes fine setting possible. Bali is also easy to use. It is regrettable that there is no 9.75 g.
This review is about item#36726496.
Scooter setting
4
From Japan
On 2011-12-03 10:28:22
It is regrettable that there is no handling of 6.75 g.
This review is about item#36726593.

Related Products