Buy more than* S$200* and get FREE SHIPPING

Frixion Ball Knock 0.7

4.57 (7)
Ink
Friction ink
...see all>
Product Options
ADD TO CART
Type Weight (g) Set Contents Overall Length (mm) Nib Refill Ink Color Line Width (mm) Maximum Diameter (phi mm) Material (Shaft) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Set Contents Overall Length (mm) Nib Refill Ink Color Line Width (mm) Maximum Diameter (phi mm) Material (Shaft) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF30F Lead Black 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-B 36673786 2.99 SGD
In stock
Gel ink ball-point pen - Black, Red, Blue - Fine 0.7mm ball - - - - - Knock type 1Pack(3PC) 1 LFBK-69F-3C 40511441 8.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF30F Lead Red 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-R 36673795 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF30F Lead Blue 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-L 36673804 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Blue black 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-BB 36673813 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Green 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-G 36673822 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Light green 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-LG 36673831 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Orange 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-O 36673847 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Pink 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-P 36673856 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Light blue 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-LB 36673865 2.99 SGD
In stock
Water gel ink ball-point pen 11.8 - 146 Fine 0.7mm LFBKRF-12F Lead Violet 0.35 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23F-V 36673874 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For checking document confirmation
5
From Japan
On 2018-01-27 20:40:53
It is handy because it can be checked by color coding and can be erased later.
This review is about item#36673831.
FAX and memos
4
From Japan
On 2017-05-26 10:56:26
It is fun to write. There are some good things that are light, but it's too light and cheesy
This review is about item#36673795.
Aggregate
5
From Japan
On 2016-11-27 22:14:22
It is very thick and easy to see compared to 5 mm. It is only 7mm usable anymore.
This review is about item#36673786.
Document preparation with many corrections and corrections
4
From Japan
On 2016-02-09 15:50:43
In the notebook, 3.8 mm letters are 5 mm, the document is 7 mm I tried fine lines on a fine rule, but 7 mm looked good because there is impact and I like it.
This review is about item#36673786.
Clerical work
4
From Japan
On 2016-01-05 10:46:12
Although it is a necessity, if you buy a few of them, one of them will not start from the beginning, there is something the ball does not move.
This review is about item#36673786.
A modifiable document.
5
From Japan
On 2013-07-11 17:06:30
Very easy to use and convenient. I have a lot of colors and I like it very much.
This review is about item#36673813.
Memo instruction
5
From Japan
On 2011-07-12 13:23:22
I can write a spy with a sense of security that can be erased
This review is about item#36673786.

Related Products