Buy more than* S$200* and get FREE SHIPPING

Replaceable 3 Set of 0.4mm Lead Exclusive Use for Friction Point

5.00 (3)
Ink
Friction ink
Compatible Products
Friction point
Line Width (mm)
0.2
Maximum Diameter (phi mm)
6.0
Material (Shaft)
Resin
Overall Length (mm)
111
Compatible
Friction point
...see all>
Product Options
ADD TO CART
Nib Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nib Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra fine 0.4mm ball Black 1Pack(3PC) 1 LFRF-30P4-3B 36673883 3.99 SGD
In stock
Ultrathin 0.4-mm ball Red 1Pack(3PC) 1 LFRF-30P4-3R 36673892 3.99 SGD
In stock
Ultrathin 0.4-mm ball Blue 1Pack(3PC) 1 LFRF-30P4-3L 36673901 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put it in the body of 0.5 mm
5
From Japan
On 2016-04-15 16:44:26
I use it by putting it in the body of 0.5 mm. Because it is easy to write because it has rubber. You can clearly write small and fine characters at the tip of the core. I like it more than 0.38 mm.
This review is about item#36673883.
Even if I make a mistake, I can correct it without eraser, so I always use it.
5
From Japan
On 2014-12-19 15:10:17
Easy to write, even if you mistake the character eraser will not bleed, so the top of the desk is always beautiful.
This review is about item#36673883.
Clerical work
5
From Japan
On 2013-10-14 16:43:53
It is easy to write and is a good product.
This review is about item#36673883.

Related Products