Buy more than* S$200* and get FREE SHIPPING

"FRIXIONBALL" Refill 0.5 mm 3pcs

4.17 (24)
Ink
Friction ink
Line Width (mm)
0.25
Maximum Diameter (phi mm)
6.0
Material (Shaft)
Resin
Overall Length (mm)
111
Compatible
Ball friction, friction ball knocks
...see all>
Product Options
ADD TO CART
Nib Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nib Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Superthin 0.5-mm ball Black 1Pack(3PC) 1 LFBKRF30EF3B 36673917 3.99 SGD
In stock
Extra fine 0.5mm ball Red 1Pack(3PC) 1 LFBKRF30EF3R 36673926 3.99 SGD
In stock
Extra fine 0.5mm ball Blue 1Pack(3PC) 1 LFBKRF30EF3L 36673935 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 1
1 star 3
Review Rating: 4.17
24 Customer Reviews
The reviews are automatic translation.
Write a letter
3
From Japan
On 2017-10-10 19:48:10
Since all of the friction balls decrease the ink quickly, I often purchase the replacement core. I think whether it is somewhat cheaper than the list price.
This review is about item#36673917.
Fill in subtotal
4
From Japan
On 2017-03-22 14:40:33
It is good to have a replacement core. It can be written smoothly, and it can be erased cleanly when ink is dried and erased.
This review is about item#36673917.
Office work
2
From Japan
On 2017-03-18 16:12:54
I want an explanation that is easy to understand for a matching ballpoint pen.
This review is about item#36673935.
Until what time it can be used without so much deterioration of core
4
From Japan
On 2017-03-02 20:07:00
It is cheap if there are people who use relatively, but want to know the expiration date.
This review is about item#36673917.
I can not find the main body.
1
From Japan
On 2017-02-15 21:01:17
Since there is no main body, it is not used yet. Expiration date is unknown. "
This review is about item#36673926.
For special office work
5
From Japan
On 2017-02-13 10:00:58
Although I purchased it for those who do special office work, I tried to purchase it even in other departments because it is easy to write and easy to use. Anyway, it is good that you can erase the written letter.
This review is about item#36673926.
For replacement
5
From Japan
On 2017-01-25 19:37:35
I bought it cheaper than the home center with the campaign code.
This review is about item#36673917.
Memorandum
5
From Japan
On 2016-12-11 17:10:36
I feel that the ink decreases quickly, but it is better for usability to say that it can be erased.
This review is about item#36673917.
For ordinary office use
5
From Japan
On 2016-11-30 15:55:31
Consumables are cheapest because they are the most genuine products, so it is naturally easy to use
This review is about item#36673917.
Studying the qualification exam
5
From Japan
On 2016-09-29 17:28:54
The goal is to eliminate all. No longer using them one at a time. It's a milestone.
This review is about item#36673935.

Related Products