Buy more than* S$200* and get FREE SHIPPING

Friction Ball Replacement Lead 0.7 mm 3 Piece Set

4.50 (10)
Nib
Extra fine 0.7mm ball
Ink
Friction ink
Line Width (mm)
0.35
Maximum Diameter (phi mm)
6.0
Material (Shaft)
Resin
Overall Length (mm)
111
Compatible
Ball friction, friction ball knocks
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pack(3PC) 1 LFBKRF30F3B 36673944 3.99 SGD
In stock
Red 1Pack(3PC) 1 LFBKRF30F3R 36673953 3.99 SGD
In stock
Blue 1Pack(3PC) 1 LFBKRF30F3L 36673962 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Office
5
From Japan
On 2017-12-26 15:29:24
I am using it for grasping the number of stocks. Especially written and erased it is useful because it is continuous.
This review is about item#36673944.
Purchase for everyday use
5
From Japan
On 2017-09-25 11:07:28
I was glad that it was lighter than 0.5 mm. I also bought red and blue.
This review is about item#36673944.
write
4
From Japan
On 2016-04-19 16:57:16
Good.
This review is about item#36673962.
For memorandum etc.
5
From Japan
On 2015-10-30 17:13:27
Very easy to write and always useful. It is my favorite though I feel that I have a bad feeling because it is used frequently.
This review is about item#36673944.
You will normally use it!
5
From Japan
On 2015-10-25 03:38:43
I use it for granted. However, reduction is too early. The ink runs out at 1/4 to 1/5 of ordinary ballpoint pen. This may be an unavoidable place for this pen.
This review is about item#36673944.
Routine work
5
From Japan
On 2015-05-08 15:39:58
I am saved because I can buy it with the next flight
This review is about item#36673953.
General use
3
From Japan
On 2015-01-14 18:32:25
I can use it without problems.
This review is about item#36673944.
For writing
4
From Japan
On 2014-09-25 17:35:06
Since it can be erased even by mistake, it is very useful in memos of meetings etc. When erasing is bad, you can erase it cleanly with an eraser. The point of dissatisfaction is that the ink is more likely to be lost than the ballpoint pen and because the way the ink exits is not so good, if 0.5 mm is used, the line may be thin and faint, so we recommend 0.7 mm is.
This review is about item#36673944.
for work
5
From Japan
On 2014-05-23 17:58:23
Although it is convenient and useful, although it is convenient to use it, it is useful because it will be reduced so that it will be reduced earlier cheaply.
This review is about item#36673944.
Written in general
4
From Japan
On 2012-03-03 19:16:45
The thickness of 0.5 mm is noticeable, but 0.7 mm seems to be relatively good. It is best if the color darkens at 0.5 mm. Even if I miss writing it is easy to erase and it is good not to let out like an eraser. However, although it is not impossible to write if you try to write once again, it is hard to get a little ink.
This review is about item#36673944.

Related Products