Buy more than* S$200* and get FREE SHIPPING

Security Mini Alarm

Volume (dB)
(Alarm) about 100
Battery Life
(Continuous use) about 80 minutes, (standby) about 360 days
Batteries
CR2025x1 single lithium coin battery
Body Dimensions (Width x Depth x Height) (mm)
30x18x58
Weight (g)
15
Color
White
Material
ABS
Accessories
CR2025x1 single lithium coin battery (for testing), strap (about 13cm), neck strap (about 50cm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE26 36783415 11.99 SGD
In stock
ADD TO CART

Related Products