Buy more than* S$200* and get FREE SHIPPING

LED Light Security Alarm

1.67 (3)
Volume (dB)
(Alarm) about 110
Battery Life (continuous use)
(Alarm + LED light) for about 25 minutes, (alarm) for about 30 minutes, (LED light) about 15 hours
Batteries
LR44x4 or alkaline button battery
Body Dimensions (Width x Depth x Height) (mm)
34x22x68
Weight (g)
27
Material
ABS
Accessories
LR44x4 or alkaline button batteries (for testing), carabiner
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 SE25P 36783433 12.99 SGD
Shipped after 2018-01-22
Blue 1PC 1 SE25BL 36783424 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
To the light crime prevention of the store number
3
From Japan
On 2017-09-30 18:55:53
The alarm sound is a little worrisome, it sounds like a crying sound of ...
This review is about item#36783433.
An emergency
1
From Japan
On 2017-05-12 07:59:03
It is OK in the evaluation of the former one It is poor to doubt the measurement standard of the alarm sound. It is a cheap toy. It is also hesitant to give children.
This review is about item#36783433.
emergency.
1
From Japan
On 2017-04-25 14:02:18
It has no utility at all. An audible alarm is a bad product that can only be heard by noise! It is an embarrassing item to sell. If you give out loud, it's free. The seller probably has not verified the effect. I can only see the profit of goods selling with no spirit of safety.
This review is about item#36783433.

Related Products