Buy more than* S$200* and get FREE SHIPPING

Safety furniture fall prevention rod "SP"

4.50 (2)
Withstand Load (kg)
150
Color
White
Material
PVC-coated steel pipe, ABS resin
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x70x450 - 700 1135 M 1Set(2PC) 1 SP-45W 36805946 69.99 SGD
In stock
300x70x700 - 1200 1485 L 1Set(2PC) 1 SP-70W 36805955 81.99 SGD
In stock
300x70x300 to 450 930 S 1Set(2PC) 1 SP-30W 36805937 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used to prevent the fall of the tance during the earthquake.
5
From Japan
On 2018-01-04 15:57:25
I bought it because I was worried about the furniture underlay due to the fall of the furniture during the earthquake. Now I can sleep with confidence.
This review is about item#36805946.
Prevention of falling of furniture
4
From Japan
On 2013-02-13 16:55:14
In order to fix it exactly, it is necessary to adjust by adjusting the length, but to set up while looking at the front, back, left and right vertical, it took a while and got a little troublesome.
This review is about item#36805955.

Related Products