Buy more than* S$200* and get FREE SHIPPING

Safety furniture fall prevention rod "KTB"

3.94 (18)
...see all>
Product Options
ADD TO CART
Size Mass (g/set) Compatible Dimensions (mm) Body Dimensions (Width x Depth x Height) (mm) Weight (g/pc) TRUSCO Part Number Withstand Load (kg) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Mass (g/set) Compatible Dimensions (mm) Body Dimensions (Width x Depth x Height) (mm) Weight (g/pc) TRUSCO Part Number Withstand Load (kg) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S - - - - - About 140 828 (2 pcs.) White 1Set(2PC) 1 KTB-30 36805964 24.99 SGD
Shipped after 2018-08-02
M - - - - - About 140 946 (2 pcs.) White 1Set(2PC) 1 KTB-40 36805973 26.99 SGD
Shipped after 2018-08-02
L - - - - - About 140 1176 (2 pcs.) White 1Set(2PC) 1 KTB-60 36805982 29.99 SGD
In stock
ML - 500 to 800 78 x 215 x 500 - 800 560 310-5881 About 140 1120 (2 pcs.) White 1Set(2PC) 1 KTB-50 37116292 29.99 SGD
Shipped after 2018-08-02
SS, SS, SS - - - - - - - - 1set(2pc) 1 KTB-23 23801803 24.99 SGD
Shipped after 2018-08-02
- 648 129 to 230 73x192x129 to 230 - 385-2245 - - White 1Set(12PCSet) 1 KTB-12 39584571 24.99 SGD
Shipped after 2018-08-02
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 3
1 star 0
Review Rating: 3.94
18 Customer Reviews
The reviews are automatic translation.
Preventing fall of a shelf
2
From Japan
On 2017-12-22 16:34:32
It was the use of inserting a bar and fixing the length with screws. It was easy to install at the time of installation. On the other hand, I am worried about whether this is fine.
Prevention of falling of furniture
4
From Japan
On 2017-11-23 15:40:19
I set it out of the box as soon as it arrived but it was easier than I thought.
This review is about item#36805973.
Office safety measures
5
From Japan
On 2017-09-15 15:17:58
It was able to be used without problems. There was not particularly improvement point.
This review is about item#23801803.
Preventing the fall of a chest
5
From Japan
On 2017-05-05 15:53:48
It is rich in length and easy to select. I would like to disseminate it to union members as disaster prevention measures for condominiums.
This review is about item#37116292.
Preventing fall of a shelf
5
From Japan
On 2017-01-20 20:44:31
Although I have not used it yet, I am sure that it is safe to use it with the firm making as I expected.
This review is about item#23801803.
It was installed by prevention of falling due to the earthquake of furniture.
3
From Japan
On 2016-12-14 10:24:49
It was introduced in disaster prevention course attendance. Actual effect is a little question mark ... but it seems that a wedge-shaped rug for prevention of movement laying under the furniture is also good.
This review is about item#36805964.
Prevention of rollover of steel lockers
5
From Japan
On 2016-08-15 09:11:15
I am satisfied because it is firmly fixed. I think that it is an easy thing that even women can install.
This review is about item#36805982.
Earthquake countermeasure
3
From Japan
On 2016-07-12 19:42:27
I used it to prevent falls of cupboards and refrigerators. The body of the refrigerator is unstable because the foot is a caster, even if it turns in the fixed direction on the top, it bites into the floor. First of all, I think that it is necessary to have a foundation under the caster that will take up the cross-sectional area
This review is about item#37116292.
Earthquake countermeasure
5
From Japan
On 2016-07-11 20:35:45
It was cheap and saved. It was much cheaper than the nearest DIY center.
This review is about item#36805982.
Earthquake resistance measures
4
From Japan
On 2016-06-19 19:21:44
It was not bad, but I felt a bit disturbing at home
This review is about item#36805982.

Related Products