Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Effective Clip Thickness (mm) Depth (mm) Length (m) Width (mm) Dimensions (Length L x Width W x Depth D)(mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Clip Thickness (mm) Depth (mm) Length (m) Width (mm) Dimensions (Length L x Width W x Depth D)(mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 25 0.9 35 - - - - 1pc 1 AC-86 86223383 21.99 SGD
In stock
9 25 2.0 18 - - - - 1pc 1 AC-87 86223374 23.99 SGD
In stock
30 35 0.9 47 - - - - 1pc 1 AC-85 86223392 31.99 SGD
In stock
- - - - About 2000 x 9 x 11 About 65 Yellow NBR (foamed rubber) 1PC 1 AC-37 36805806 10.99 SGD
In stock
- - - - About 2000 x 9 x 11 About 65 Light Gray NBR (foamed rubber) 1PC 1 AC-38 36805815 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
H attached to steel, protective curing at the time of contact
5
From Japan
On 2017-11-04 20:33:01
I was able to cut it to the length necessary for preparation with scissors and cutter knife. The color is also conspicuous. Without double-sided tape, it can be used without problems for now.
This review is about item#86223374.
Handle cover
3
From Japan
On 2015-11-07 11:48:40
Since this shape size can only be searched for this manufacturer, I am buying this. I want a variation of color.
This review is about item#86223374.
Used to prevent scratches on the disk
5
From Japan
On 2015-10-07 15:06:53
Although it becomes very easy to use if you produce the product by gluing the adhesive tape on the inside.
This review is about item#36805806.
Door protection
5
From Japan
On 2014-06-14 16:42:00
I am using it without any problem.
This review is about item#36805815.
Used with rubber at the edge of steel plate
5
From Japan
On 2014-05-16 19:46:28
Although it was planned to use it with rubbing rubber at the edge of the iron plate, it is not used. However, we are very saved when we deal with such products.
This review is about item#36805815.

Related Products