Buy more than* S$200* and get FREE SHIPPING

Brake Outer Cable Box

5.00 (3)
Dimensions (m)
30, 30
Dimensions (phi mm)
5, 5
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray 1PC 1 LY-22030 36674592 55.99 SGD
In stock
black, Black 1PC 1 LY-22030 36674601 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of road bike
5
From Japan
On 2017-07-31 17:05:05
I was able to use it without any problems in terms of quality. I am satisfied because I think that it will be considerably cheaper in terms of running cost.
This review is about item#36674601.
Purchase for maintenance of multiple bicycles including family use
5
From Japan
On 2017-02-27 22:52:22
Parts to replace the brake cable regularly or irregularly. If you include a family bicycle, you will be using lots of things so purchase a set of things. It is convenient because it can be cut with your favorite length and used.
This review is about item#36674601.
Redraw brake line
5
From Japan
On 2015-09-30 22:22:29
You will get out of the box with chitin so that the length you want does not get tangled. I thought that there was a little length but it was more economical and more user-friendly than half-hearted selling. Moreover, it had satisfactory satisfaction although there was a part where the possession was also attached to the box and the outer end was easy to take out.
This review is about item#36674592.

Related Products