Buy more than* S$200* and get FREE SHIPPING

Shift Outer Cable Box

5.00 (2)
Dimensions (m)
30, 30
Dimensions (phi mm)
4, 4
Material
steel, Steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray 1PC 1 LY-16630 36674617 71.16 SGD
In stock
black, Black 1PC 1 LY-16630 36674626 71.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the development of a number of bicycle
5
From Japan
On 2017-02-27 22:54:03
Regular maintenance of the bicycle, such as a wire bonding sort of during the upgrade, we bought a box because a lot of use.
This review is about item#36674626.
Bicycle maintenance
5
From Japan
On 2016-12-28 15:01:55
Price is also cheap, color, of the recent City car, on're similar to the one you are using, we use always. Is the second time the purchase of second time at this time.
This review is about item#36674617.

Related Products