Buy more than* S$200* and get FREE SHIPPING

ATB/MTB Brake Inner Cable

4.68 (31)
Dimensions (phi mm)
1.5, 1.6
Color
Silver, Silver
Material
Stainless steel (SUS304), Stainless steel
Accessories
X2 or inner end cap, Inner end cap x2
...see all
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000, 1000 1PC 1 LY-BSTSK10UB 36674671 -
Discontinued
[x]
2000, 2000 1PC 1 LY-BSTSK20UB 36674687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.68
31 Customer Reviews
The reviews are automatic translation.
Old bicycle of restoration
5
From Japan
On 2016-07-19 06:33:10
This price is amazing at Sten.
This review is about item#36674687.
Brake wire exchange of City cycle
5
From Japan
On 2016-03-23 14:58:35
1 year ago to use on the front and rear brake wire exchange of two city cycle. Probably because the movement of the surface processing is smooth. It is really good is the initial of beauty there is no. Rigidity feeling of the brake was also higher. Easy to City cycle that will Exposed in the fields what stainless steel is I think it is the best. Because the front brake too much is not required length, if there is one with a drum at both ends of the wire, so can be used in two cars cut in the middle, I think that it is good and economical.
Bicycle maintenance
5
From Japan
On 2015-12-10 21:47:27
Since the change from the wire of Sabisabi, look good, but the best is, function is normal.
This review is about item#36674671.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 20:10:04
I bought this product by mistake (TEKTRO made brake lever for cantilever was only usable for loading cable), but I use it for city cycle. The diameter of Tyco is also perfect, the thickness of the cable seems to be 0.1 mm thinner than the usual one, but the pulling of the brake lightens, it seems to be strong against rust because it is stainless steel. I use the alligator made road brake brake cable (thickness is exactly the same as for ATB / MTB) for retro mountain bike's cantilever, but I think that you can use it enough for town riding, fitness, Hill Climb degree. I think that those who do more riding (life-related) riding are safe in the standard S company.
This review is about item#36674687.
Replaced with the brake wire of the rear wheel where movement got worse
5
From Japan
On 2015-11-09 07:24:35
very good. It is still stainless! The movement became smooth! There is also an inner cap and it is conscientious. I thought about making the wire of the front wheel the same this time.
This review is about item#36674687.
Bicycle maintenance
5
From Japan
On 2015-09-29 10:34:13
It is cheaper compared to other companies, but I think that quality is also no problem.
This review is about item#36674687.
Reattach the wire
5
From Japan
On 2015-02-25 00:16:29
I used it to exchange Escape R3. I think there is no problem.
This review is about item#36674687.
Replacing rusty inner cable
5
From Japan
On 2014-10-06 15:07:08
This product is recommended because it will not rust. Stainless steel inner cable also has many products of stainless steel plating, stainless steel plating will rust. This inner cable is particularly beautiful, so it is recommended not to rust but forever.
This review is about item#36674687.
Deterioration exchange
5
From Japan
On 2014-09-12 17:05:03
Stainless steel is cheap, I have nothing to say.
This review is about item#36674687.
Bicycle maintenance
5
From Japan
On 2014-08-19 20:27:35
Although it is cheaper than Shimano, it is stainless steel and its surface may be polished. It is cheaper than sold at home center, quality is much better. It is a story of an acquaintance, it was a place where a catastrophe catastrophically ended from the place of Tyco if sudden braking was applied with the wire of the home center.
This review is about item#36674671.

Related Products