Buy more than* S$200* and get FREE SHIPPING

ATB/MTB/ROAD Shift Inner Cable

4.71 (24)
Dimensions (phi mm)
1.2, 1.2
Color
Silver, Silver
Dimension (mm)
2000, 2000
Material
stainless, Stainless steel
Accessories
X2 or inner end cap, enner end capx2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LY-SSTSK20UD 36674784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Maintenance of road bike
3
From Japan
On 2016-10-14 16:59:32
Shimano made it high, so I tried this, but I have not found a particularly bad place. Currently, we use cheaper monoteraw cable. It can be used normally unless it is a competition equipment.
This review is about item#36674784.
For Children's Bicycle Replacement
5
From Japan
On 2016-06-08 08:57:47
I can use it normally.
This review is about item#36674784.
For bicycle maintenance
5
From Japan
On 2016-05-17 19:07:18
It is inexpensive and quality is no problem. The cable slipping is also relatively good.
This review is about item#36674784.
For myself
4
From Japan
On 2016-04-17 17:09:51
It is cheap and good
This review is about item#36674784.
Koukann
5
From Japan
On 2016-03-09 20:38:29
Iiyo
This review is about item#36674784.
Retro mountain bike maintenance
5
From Japan
On 2015-12-02 20:28:30
It is used in conjunction with the company's outer cable (Teflon tube is built-in), but movement can be used smoothly without problem even without using grease. Alligator products treated as monotaro are appreciated as they are reasonable.
This review is about item#36674784.
Bicycle maintenance
5
From Japan
On 2015-09-29 10:31:38
It is cheaper compared to other companies, but I think that quality is also no problem.
This review is about item#36674784.
Reattach the wire
5
From Japan
On 2015-02-25 00:16:44
I used it to exchange Escape R3. I think there is no problem.
This review is about item#36674784.
Replacement of shift cable of BD-1
4
From Japan
On 2014-08-27 23:58:36
I used it to change the shift cable of BD-1. It was my first time to change Rapid Fire 's cable, but it was hard to find a cable outlet. When attaching Rapid Fire, the movement from the rear end of the rear swing arm to the derailleur was short and R was small, so it seemed to be bad, so the remainder we cut this afternoon was about 5 cm long . This cable is 2000 mm and may not reach depending on the model. What I saw at the shop front was 2200 mm or 2100 mm. It seems that the movement of the derailleur improved by replacing the cable. Although it seems that two inner end caps were attached, I purchased separately, so I threw it away with the package without noticing it.
Shift cable exchange
5
From Japan
On 2014-05-27 20:31:24
The quality is very high. Although it is not reflected in the photograph, 2 inner cap (silver) was attached. There is no need to purchase the inner cap, it is full of satisfaction.
This review is about item#36674784.

Related Products