The reviews are automatic translation.
Used for bicycle upgrade
From Japan
On 2017-05-26 20:15:00
The adjuster attached to the derailleur from the beginning was an unreliable impression somehow, so I tried to replace it. Because it is made of aluminum, it also works well, it is a color part, so it got a bit more impressive as well.
Exchange with old type adjuster
From Japan
On 2016-11-21 21:37:02
This type is easier to use because the old type was a jagged slit. It was a road racer 30 years ago, but I could exchange it without problems.
Dress up and repair
From Japan
On 2016-03-04 07:05:12
Because the adjustment of the front thumb shifter of Shimano was damaged, I also replaced it for dressup. Spring in the adjustment is also just good hardness, so spring hardness is just better than genuine goods, I am satisfied.
For repair and dressing up
From Japan
On 2016-03-02 23:07:24
Because Shimano's front shifter's adjustment was damaged, I bought it for dressup as well. The feeling of use is very good. Dressing up is satisfactory as I thought.
For repair and dressing up
From Japan
On 2016-03-02 22:54:16
Because Shimano's front shifter's adjustment was damaged, I bought it for dressup as well. The feeling of use is very good. Dressing up is satisfactory as I thought.
Pure exchange
From Japan
On 2015-01-19 00:03:30
Last time I bought red, this time I bought a blue. It is light blue as per the picture, not blue. Since the spring is too hard, I used the thing that was originally arriving at the vehicle.
Exchange of MTB Shift Cable Adjuster
From Japan
On 2014-12-11 10:11:48
Since I wanted to accent with a single point before, I exchanged it. It is brilliant with beautiful blue as shown in the photo. I feel a little tight spring, but I am satisfied with no particular problem.
Exchange with genuine parts Dress up
From Japan
On 2014-10-20 16:01:58
The coloring is good and the construction is also good, but like everyone is written, the spring was too strong and it was hard to screw straight. Because the price of this product is cheap, I think that it is good to use a moderate spring procured separately.
Replacement of existing parts
From Japan
On 2014-10-13 12:21:35
It is a good feeling accent.
Commuting
From Japan
On 2014-10-05 20:41:43
To the one point of commuting bicycle, to the amount adjustment item for free shipping. Various handy items are excellent (゜ o °) \ (- _ -)