Buy more than* S$200* and get FREE SHIPPING

Safety Block

Lanyard (strap) Thickness (mm)
1.6
Lanyards (strap width) (mm)
30
...see all
Product Options
ADD TO CART
Lanyards (effective length) (m) Material (lanyards) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (effective length) (m) Material (lanyards) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 TETRON belt polyallylate with filament (Case) 270x206x85 About 4400 256-0836 1PC 1 M-15Type 36674127 829.90 SGD
In stock
12.0 Tetoron belt with polyarylate core (Case) 270 x 206 x 85 About 4300 256-0828 1PC 1 M-12 type 36674111 809.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products