Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light-Duty Resin Trolley with Foldable Handle, "KOMAWARIKUN"

4.22 (27)
Castle Diameter (phi mm)
75
Noise Level (dB)
46.5 (Micro sound caster)
Handle Height (mm)
790
Pallet Dimensions (Height) (mm)
125
Pallet Dimension (mm)
600x390
Caster
Universal castors, fixed castors two of each
Surface Processing
Handle (melamine tempered finish)
Equal Load (kg)
100
Weight (kg)
3.9
Material
CARRIER / RECYCLED POLYPROPYLENE (PP) RECYCLED 100% HANDLE/STEEL / STEEL CASTER BRACKETS, WHEELS / ELASTOMERIC RESIN
Specification
Foldaway handle type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 356-5769 1PC 1 MP-6039N-BK 36676096 -
Discontinued
[x]
Blue 356-5751 1PC 1 MP-6039N-B 36676105 -
Discontinued
[x]
White 356-5777 1PC 1 MP-6039N-W 36676114 -
Discontinued
[x]
Pink 356-5815 1PC 1 MP-6039N-P 36676123 -
Discontinued
[x]
Orange 356-5807 1PC 1 MP-6039N-OR 36676132 -
Discontinued
[x]
Green 356-5793 1PC 1 MP-6039N-GN 36676141 -
Discontinued
[x]
Purple 356-5785 1PC 1 MP-6039N-PU 36676157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 9
3 star 3
2 star 2
1 star 0
Review Rating: 4.22
27 Customer Reviews
The reviews are automatic translation.
Carrying objects from the warehouse
5
From Japan
On 2017-05-19 21:29:21
This is useful. I'm glad I bought it. I am making meals for 50 people, but I am using it to carry heavy objects such as rice and water from the warehouse to the kitchen. Working is easy because the body itself is light. Also, since it can be folded, user friendliness is good and colors are cute (pink) so children also want to help.
This review is about item#36676123.
Carrying of things
5
From Japan
On 2017-05-15 19:33:28
The goods arrived early and it was saved Lightly and goods can be transported faster Compactly saved for storage
This review is about item#36676132.
When you carry luggage
4
From Japan
On 2017-05-10 14:42:19
It is also amenable to small turning, and it is saved by lightly being able to operate with one hand even by a woman's hand.
This review is about item#36676105.
It is used for transporting luggage when working on elevator at high altitude floor.
4
From Japan
On 2017-05-10 08:37:07
I thought it was a bit small. I think that it is good to put it in two steps by pinching a plywood board etc. when loading the load.
This review is about item#36676132.
Painting work and others
4
From Japan
On 2017-04-01 18:20:29
I am very saved because it is a sound-saving type. Because there is little slip prevention of the loading part and there is much displacement of the baggage, I want you to improve that point.
This review is about item#36676114.
When loading tools for equipment inspection
5
From Japan
On 2016-10-14 12:19:09
It is possible to store it in the space-saving space of the light van, and when it is used it has plenty of loading capacity and it is handy for equipment transportation. Also, the casters are very quiet and saved.
This review is about item#36676096.
Carrying luggage from car to apartment's own room
4
From Japan
On 2016-04-12 01:27:00
I purchased thought that a small one is good, but I dropped out on the way in the middle without meeting the diameter of the tire, and I fought very hard! I received the reward I bought without doing anything. In addition, the tire diameter is small, and it is the settlement falling into the groove of the side groove! I regretted that I should have bought the above-mentioned cartio. Everything is my own responsibility. The trolley itself was quiet and very good. Consider the size of what you carry and let's buy it!
This review is about item#36676096.
Customer delivery
4
From Japan
On 2016-01-14 15:19:57
Light and convenient to carry. Because it is not bulky at the time of folding, it is useful for transporting by car.
This review is about item#36676096.
Transportation of work tools, goods, etc.
5
From Japan
On 2015-11-30 11:50:59
Anyway it is light and easy to use. There is no comfort and no noise, and it is smooth.
This review is about item#36676096.
Transportation of lightweight objects
5
From Japan
On 2015-10-05 18:16:58
It is best for lightweight objects. It is loading on a wagon car.
This review is about item#36676132.

Related Products