Buy more than* S$200* and get FREE SHIPPING

VVF Cables

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Cores
2
Color
Ash
...see all>
Product Options
ADD TO CART
Conductor Diameter (mm) Outside Dimension (mm) Resistance (omega) Overall Length (m) Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Diameter (mm) Outside Dimension (mm) Resistance (omega) Overall Length (m) Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 About 6.2x9.4 (20deg C)8.92/km 10 600V 18A 0.95 1Roll 1 VVF1.6x2C 36675545 33.99 SGD
In stock
1.6 About 6.2x9.4 (20deg C)8.92/km 15 600V 18A 1.46 1Roll 1 VVF1.6x2C 36675554 43.99 SGD
In stock
1.6 About 6.2x9.4 (20deg C)8.92/km 20 600V 18A 1.9 1Roll 1 VVF1.6x2C 36675563 57.99 SGD
In stock
2 - - 10 600V 23A - 1Roll 1 VVF2.0x2C 36675581 53.99 SGD
In stock
2 - - 15 600V 23A - 1Roll 1 VVF2.0x2C 36675597 76.99 SGD
Shipped after 2018-01-26
2 - - 20 600V 23A - 1Roll 1 VVF2.0x2C 36675606 109.99 SGD
In stock
1.6 About 6.2x9.4 (20deg C)8.92/km 5 600V 18A 0.46 1Roll 1 VVF1.6x2C 36675536 18.99 SGD
In stock
2 - - 5 600V 23A - 1Roll 1 VVF2.0x2C 36675572 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For indoor wiring.
3
From Japan
On 2015-12-16 13:10:52
I used it without problems as a normal indoor wiring.
This review is about item#36675597.
wiring
5
From Japan
On 2015-08-21 10:48:26
It is an ordinary VVF cable. No problem.
This review is about item#36675536.
Electric construction professional practical examination measures
5
From Japan
On 2015-04-20 21:23:33
It was better and better than the picture.
This review is about item#36675554.
Installation of ceiling lighting
5
From Japan
On 2015-01-29 17:09:05
Normal
This review is about item#36675545.
Indoor wiring
4
From Japan
On 2014-05-20 22:40:36
It was safe to use.
This review is about item#36675545.