Buy more than* S$200* and get FREE SHIPPING

Welding Plate Glass, DIN Standard

3.91 (11)
Color
Green
Dimension (mm)
50x105
Material
Glass
...see all>
Product Options
ADD TO CART
Degree of Shading Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#3 2.5 to 2.9 1Sheet 1 - 36675685 11.99 SGD
In stock
#5 2.5 - 2.9 1Sheet 1 - 36675703 11.99 SGD
In stock
#4 2.5 - 2.9 1Sheet 1 - 36675694 11.99 SGD
In stock
#6 2.5 - 2.9 1Sheet 1 - 36675712 11.99 SGD
In stock
#7 2.5 - 2.9 1Sheet 1 - 36675721 4.99 SGD
In stock
#8 2.5 - 2.9 1Sheet 1 - 36675737 4.99 SGD
In stock
#9 2.5 - 2.9 1Sheet 1 - 36675746 4.99 SGD
In stock
#10 2.5 - 2.9 1Sheet 1 - 36675755 4.99 SGD
In stock
#11 2.5 - 2.9 1Sheet 1 - 36675764 4.99 SGD
In stock
#12 2.5 - 2.9 1Sheet 1 - 36675773 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Used for low current TIG welding
5
From Japan
On 2018-01-04 16:37:36
Purchase thinking that it can be used at the time of TIG welding of about 25 A thin. If it is about 25 A, # 3 is a bit too thin and it was dazzling and could not be used. I thought if it was about 25 A it was good if it was around # 7. . I just bought a thin plate of # 3 to # 6 at the same time, so it was good as a result because I was able to find a backwork that can adjust the brightness if you use them repeatedly. Finally I use # 3 and # 6 repeatedly.
This review is about item#36675685.
Used for argon welding.
5
From Japan
On 2017-11-17 22:32:23
It is cheap, it can be used, it looks good. It is a very good plate.
This review is about item#36675721.
welding
3
From Japan
On 2017-08-20 10:22:28
It was disappointing that I do not know the color depth until I reach it.
This review is about item#36675737.
Welding operation
5
From Japan
On 2017-06-14 16:08:31
I was using # 8 in thin welding, but changed to # 7, feeling a little dark. It got much brighter and made working easier. The price is also cheap and it is saved.
This review is about item#36675721.
Welding operation of tool
5
From Japan
On 2017-02-25 21:09:46
As age, the light blocking degree 9 became hard to see, so I searched for a bright one, I came to Monotaro. The pool became easier to see.
This review is about item#36675721.
During arc welding
2
From Japan
On 2016-05-07 18:58:41
The color was thinner than I thought
This review is about item#36675685.
Welding work in general
1
From Japan
On 2015-11-26 18:25:05
It is good that the color when seeing the welding light seems to be faintly pale, but this time it was faintly green green. I heard rumors that it will change slightly depending on production lot. I will buy it occasionally until I encounter a lot that looks pale.
This review is about item#36675755.
Tig welding
5
From Japan
On 2015-03-28 00:33:50
Although I used quite old RIKEN chemical products, I bought the same number cracked. It is easier to see a little bit of bluish though green is green than old one.
This review is about item#36675755.
Welding operation
3
From Japan
On 2014-08-02 19:06:48
no problem
This review is about item#36675737.
Welding (low current)
4
From Japan
On 2014-06-22 10:38:35
It is used properly for thin articles, temporary fastening. Click here for crackling welding of around 100 A, it is too bright for weld beaching over 150 A. Since I am working in a dark building, I have the effect by using properly, I think that a good person will not do such a thing. . .
This review is about item#36675721.

Related Products