Buy more than* S$200* and get FREE SHIPPING

Hand Welding Surface

4.00 (1)
Caution
Glass not included.
Unit Dimensions (Height x Width x Depth)(mm)
310x240x120
Window Dimensions (Width x Height)(mm)
90x40
Weight (g)
284
Color
Red
Material
(Body) fiber, (handle) polypropylene
Specification
Water resistant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300 Hand plane (red) 36675974 25.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2015-09-19 16:49:12
Not rattle the glass also embezzle have the window frame is firm, very good. Because the only place that has is not a tree, it has melted in three days. More is good if the tree is possession.
This review is about item#36675974.

Related Products