Buy more than* S$200* and get FREE SHIPPING

Hand-Held Welding Helmet

3.86 (7)
Caution
Glass not included.
Unit Dimensions (Height x Width x Depth)(mm)
310x225x120
Window Dimensions (Width x Height)(mm)
90x40
Weight (g)
276
Color
Green
Material
(Body) fiber, (handle) polypropylene
Specification
Water resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300 Hand plane (Green) 36675983 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Semi-automatic welding
5
From Japan
On 2017-03-13 22:13:33
Last time, I bought it for about 3 years on this aspect and so I made it new again because it was tough. Since it is easy to use, it is also a Kono side in the future.
This review is about item#36675983.
Welding operation
2
From Japan
On 2016-03-28 08:27:19
The gap of the part where the light shielding glass is attached is too large, the glass is shifted and arc light and fumes come in. Since it can not be helped, it is heavy but 3 to 4 transparent glasses are inserted and fixed firmly.
This review is about item#36675983.
Welding operation
5
From Japan
On 2016-03-23 20:09:03
There is no particular inconvenience
This review is about item#36675983.
welding
4
From Japan
On 2016-02-14 22:51:10
It is regrettable that goods of the same quality in welding work and of the same quality raised somewhat more than before but endure the use of professional. It's better to be cheaper than those of other companies.
This review is about item#36675983.
welding
5
From Japan
On 2016-01-13 07:57:20
Easy to hold
This review is about item#36675983.
Welding operation
3
From Japan
On 2015-10-30 16:41:47
The handle pointing from the front, with the upper end and the lower end curved about 8 mm in the lower right direction, is there a deliberate slope attached to the right handed person so that it is easy to use? If so, it is a stylish job, but I think that you also need a side for left-handers.
This review is about item#36675983.
Normal hand welding
3
From Japan
On 2012-04-24 15:50:24
This product is hand held (green), the hand shield of Honjo Seisakusho is written as blue surface, and the description size should be somewhat different, but even if we compare the products, it was a totally same item. It seems that both manufacturers are the same place, but I can not convince that the price and display are different.
This review is about item#36675983.

Related Products