Buy more than* S$200* and get FREE SHIPPING

Hand Welding Surface, Large

5.00 (2)
Caution
Glass not included.
Unit Dimensions (Height x Width x Depth)(mm)
340x235x200
Window Dimensions (Width x Height)(mm)
90x40
Weight (g)
334
Material
(Body) fiber, (handle) polypropylene
Specification
Water resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Hand side (large) 36675992 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-03-26 15:23:51
It might be good, although it is big. Use properly.
This review is about item#36675992.
Semi-automatic welding of steel frame
5
From Japan
On 2014-10-30 20:49:05
It is still the third day to use, it is easier to hold than the normal red brown large size, the reason is to grasp the rod with four fingers, hold the back of the face with your thumb, the large size is difficult to grasp because there is a width, The sense of incompatibility is not on this side, I do not feel the weight, even in narrow and narrow places it does not change as the obstruction of the facade, light does not leak much from the gap of the colored glass, Although it is not popular, I think that this one is usually better.
This review is about item#36675992.

Related Products