Buy more than* S$200* and get FREE SHIPPING

Opening and Closing Hand-Held Welding Helmet

4.40 (5)
Caution
Glass not included.
Unit Dimensions (Height x Width x Depth)(mm)
320x220x140
Window Dimensions (Width x Height)(mm)
90x40
Weight (g)
325
Material
(Body) fiber, (handle) polypropylene
Specification
Water resistant Open/close type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 302 Hand plane 36676001 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During steel welding
4
From Japan
On 2016-06-29 15:44:12
I think that it is also accustomed to old fashioned welding surface, but it is easy to use. However, although it is cheaper than home center when putting postage etc, price is almost unchanged, so I think that it is difficult to be broken costly, but I am very happy if I add transparent glass at service
This review is about item#36676001.
For welding work
5
From Japan
On 2016-06-29 12:24:37
It is easy to use
welding
3
From Japan
On 2015-11-26 19:22:35
Well usually
This review is about item#36676001.
welding
5
From Japan
On 2015-11-26 15:56:22
It is very easy to use because it can be used as a rubber band fogging face!
welding
5
From Japan
On 2015-06-29 20:14:18
It is easy to use
This review is about item#36676001.

Related Products