Buy more than* S$200* and get FREE SHIPPING

Welding Face Shield

4.00 (2)
Unit Dimensions (Height x Width x Depth)(mm)
345x230x160
Window Dimensions (Width x Height)(mm)
90x40
Weight (g)
455
Material
Fiber
Specification
Water resistant
...see all>
Product Options
ADD TO CART
Caution Clasp Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Clasp Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass is not included. K bracket (MP type) Opening and closing windows expressions MP type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600 Series 36676044 -
Discontinued
[x]
Glass is not included. C bracket (MP type) Opening and closing windows expressions MP type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600 Series 36676035 -
Discontinued
[x]
Glass is not included. B bracket (MP S-type use) Opening and closing windows expressions MP type, baseball type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600 Series 36676026 -
Discontinued
[x]
Glass is not included. Bayonet fitting Opening and closing windows expressions MP type, baseball type   1PC 1 600 Series 36676017 59.99 SGD
Shipped after 2018-01-22
- KN bracket (grooved S type) Windows open expression American type (grooved)   1PC 1 600 Series 36676053 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-08-08 16:42:04
Another type of fastener is hard to use for me, but this type is easy to use although it depends on personal preference.
This review is about item#36676017.
Usage other than welding can not be thought ... (haha)
3
From Japan
On 2017-02-02 20:38:08
Although there is a new metal fitting, I prefer a conventional type. It might be good for people wearing headlights on helmets.
This review is about item#36676017.

Related Products