Buy more than* S$200* and get FREE SHIPPING

Welding Helmet Mounting Surface

5.00 (1)
Caution
Glass not included.
Purpose
FOR MP
Unit Dimensions (Height x Width x Depth)(mm)
345x230x160
Window Dimensions (Width x Height)(mm)
90x40
Type
Open/close window type
Weight (g)
455
Material
Fiber
Specification
Water resistant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB-600 36676071 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tig welding
5
From Japan
On 2015-02-20 15:32:51
It is attached stable can be adjusted to the shape of the helmet. Processing of the inner tappet of the surface is not good enough sorry.

Related Products

RSK

RSK