Buy more than* S$200* and get FREE SHIPPING

VVF Cables

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheath Standard Thickness (mm)
1.5
Standard Strip Length (m)
100
Working Voltage (V)
600
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Conductor Diameter (mm) Standard Thickness of Insulator (mm) Conductor Resistance (meter ohm) Final Outer Diameter (mm) Number of Cores Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Diameter (mm) Standard Thickness of Insulator (mm) Conductor Resistance (meter ohm) Final Outer Diameter (mm) Number of Cores Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 0.8 8.92 6.2x9.4 2 600V 18A 9.5 1Roll 1 VVF1.6x2C 36719627 119.99 SGD
In stock
1.6 0.8 8.92 6.2x13.0 3 600V 16A 14.0 1Roll 1 VVF1.6x3C 36676087 189.99 SGD
In stock
2.0 0.8 5.65 6.6x10.5 2 600V 23A 12.5 1Roll 1 VVF2.0x2C 36719636 189.99 SGD
Shipped after 2018-05-02
2.0 0.8 5.65 6.6x14.0 3 600V 20A 18.0 1Roll 1 VVF2.0x3C 36719645 309.99 SGD
In stock
2.6 1 3.35 7.6x12.5 2 600V 32A 19.0 1Roll 1 VVF2.6x2C 36719654 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory wiring
5
From Japan
On 2011-06-07 13:25:42
It is soft and easy to handle.
This review is about item#36676087.

Related Products