The reviews are automatic translation.
For office use
From Japan
On 2017-10-14 15:32:24
It will soon be gone, so this price is the best!
Conference of residents' association
From Japan
On 2017-09-29 08:07:02
Parts of possession were easy to fit hands and prices were reasonable
Picking operation
From Japan
On 2017-09-12 15:08:16
With the knock type, you can insert a pen, it's very convenient to use
For everyday life
From Japan
On 2017-04-21 14:32:47
It is a wonderful item. Thank you also next time. Best regards
Paperwork
From Japan
On 2016-11-23 09:10:47
Writing in a hurry will cause the core to retract, but it is cheap but it is a good product without ink leakage.
For factory check (for recording)
From Japan
On 2016-08-03 08:45:27
Although the feeling of use and the writing taste are good, it is a difficulty to retract immediately if it is bad. Is it because it is too strong?
Office work
From Japan
On 2016-07-25 16:05:48
Obviously it is COSPA good. Good luck again.
Clerical work
From Japan
On 2013-12-17 14:13:51
Easy to write, easy to hold Price is cheap, I think it is a good deal
Paperwork
From Japan
On 2013-12-11 09:24:58
I bought a cheap ballpoint pen for a long time but this product is cheap and easy to write
Writing
From Japan
On 2013-10-28 05:28:11
I feel that the amount of ink is higher than others.