Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

High Lighter "IN-LET" 10 pcs

Green Purchasing Law
Compatible
Line Width (mm)
4
Maximum Diameter (phi mm)
11
Standard
Product compliable with Promoting Green Purchasing Act
Weight (g)
8.4
Overall Length (mm)
130
Material
(Shaft, CAP) resin
Type
Water-based pigments
Specification
Connector safety ISO standard compatible
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1Box(10PC) 1 WKS9-P 36676412 6.98 SGD
In stock
Orange 1Box(10PC) 1 WKS9-OR 36676421 6.98 SGD
In stock
Yellow 1Box(10PC) 1 WKS9-Y 36676437 6.98 SGD
In stock
Green 1Box(10PC) 1 WKS9-G 36676446 6.98 SGD
In stock
Blue 1Box(10PC) 1 WKS9-BL 36676455 6.98 SGD
In stock
ADD TO CART

Related Products