Buy more than* S$200* and get FREE SHIPPING

High Lighter "IN-LET" 5 pcs

3.00 (1)
Green Purchasing Law
Compatible
Ink Color
Pink, Yellow, Orange, Green, Blue x 1 each
Line Width (mm)
4
Maximum Diameter (phi mm)
11
Standard
Product compliable with Promoting Green Purchasing Act
Weight (g)
8.4
Overall Length (mm)
130
Material
(Shaft, CAP) resin
Type
Water-based pigments
Set Contents
Pink, Yellow, Orange, Green, Blue x 1 each
Specification
Connector safety ISO standard compatible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 WKS9-5C 36676482 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2017-02-06 00:26:16
It's neither good nor bad. It is an ordinary fluorescent pen. I do not understand the difference from the one of hundreds.
This review is about item#36676482.

Related Products