Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Width (mm) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Width (mm) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard 83 166 - 1PC 1 302-204 41449152 -
Discontinued
[x]
- 63 138 - 1pc 1 302-2021 20081705 9.99 SGD
In stock
- - - - 1pc 1 302-2041 20081714 12.99 SGD
In stock
Standard 63 138 - 1PC 1 302-202 36677435 -
Discontinued
[x]
Hard 105 145 - 1PC 1 302-230 36677444 10.99 SGD
In stock
Hard 84 158 Point 20mm offset 1PC 1 302-231 36677453 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
To remove the bike's side stand spring
5
From Japan
On 2018-05-19 23:55:40
I remove the bike's side stand spring at the circuit each time It is useful for detaching by matching the spring with the size of the hook. However, hands are delicate compared to hard type ones.
This review is about item#20081714.
Remove the spring
5
From Japan
On 2017-06-24 18:35:35
I used it to remove the spring. It's useful because it was very user-friendly.
This review is about item#20081714.
I used it when exchanging the muffler of zx12r.
5
From Japan
On 2017-05-23 20:56:51
Spring removal is a necessity when exchanging for full exhaust. When substituting with a radio pliers or the like, tension is not applied to the spring and it is dangerous.
This review is about item#36677444.
Extraction of the 2nd muffler diffuser
4
From Japan
On 2017-03-02 15:15:28
It is the purchase of the second one. I used it in combination with a slide hammer. There was a raised part of the welding in the middle of the diffuser and it was caught, so the tip of the first one got bent. In the second one, the tip caught in the hole to the base of the bend, and it was able to pull out the diffuser. If the tip is pointing slightly outward, I think that it will become easy to get caught in the hole of the diffuser.
This review is about item#36677453.
For car and motorcycle maintenance
5
From Japan
On 2016-08-13 19:12:19
It is the best in COSPA. I would like to purchase again.
This review is about item#36677444.
Motorcycle maintenance
5
From Japan
On 2015-12-19 18:39:19
I should have bought more quickly how many times I was out of spring and I had a dangerous eyes
This review is about item#36677453.
Outside parts removal of motorcycle
1
From Japan
On 2015-12-11 15:22:27
If you use it several times it will break from the root of your hand.
This review is about item#36677453.
Spring of scooter muffler spring · bicycle stand
5
From Japan
On 2015-08-31 09:58:32
Until now, I had trouble with using a screwdriver to remove and install springs. I also got hurt. It was a theory saying that if an amateur 's maintenance has all the tools, it will manage. I bought it at this price thought that I could fail. Bought is a great correct answer. What was your hard work? I will continue to believe that I should have bought it soon.
This review is about item#36677435.
Removing inner silencer
5
From Japan
On 2015-06-22 20:43:54
I am very satisfied with making it solid.
This review is about item#36677444.
Used when disconnecting the motorcycle's muffler spring
5
From Japan
On 2015-01-06 11:32:41
Until then I was using a flathead screwdriver etc, but since I bought it I got a lot of work comfortably. I wish I could buy it sooner for convenience! Regret. (Lol)
This review is about item#36677453.

Related Products