Buy more than* S$200* and get FREE SHIPPING

3-Way Plug Wrench

3.40 (5)
Compatible Plug
C/D/B
Compatible Size (mm)
16/18/20.8
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short 1PC 1 302-002 36678257 7.99 SGD
In stock
Long 1PC 1 302-004 36678266 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Buy for own vehicle tools
3
From Japan
On 2018-02-28 04:39:13
It is thin and has strength, it is very good, I think that it is very good if the turning bar can be passed through the wrench and fixed. Like a plug socket (for the plug not to fall) There is a guy with a magnet or rubber in it, but if such a thing is attached to it, the plug will not fall and the attached stick will not fall! I think that it is fine, but how about seeing it with monotalou san?
This review is about item#36678257.
I bought it for plug replacement of Makita Portable Inverter Generator G140IS, but ...
3
From Japan
On 2017-08-06 00:05:40
I did not have the knowledge of the plug and purchased it thinking that it would fit if 3 WAY. But none of them match. I got to go to a car shop and insert a long socket wrench one at a time and found it to be 19 mm, I bought a long socket for a 19 mm impact driver at the home center. It is very good to make, so I will put it in the corner of the tool box whether it will be used someday. Makita's chain saw plug was also the same size as the generator.
This review is about item#36678266.
Maintenance of the motorcycle
4
From Japan
On 2017-05-22 14:31:53
It seems that it can be used as a compact car-mounted tool. However, since the bar used for turning is short, sufficient torque may not be obtained. It corresponded with long type hexa.
This review is about item#36678257.
Replacing scooter plug
5
From Japan
On 2016-10-26 20:47:06
The price is also reasonable and I do not think there is any problem with the feeling of use.
This review is about item#36678257.
For maintenance work
2
From Japan
On 2014-07-17 22:22:52
Although it is 3 WAY, it is not almighty. If the wrench stick is a little longer it will not be extended, I am bending it for 5 centimeters long into a letter.
This review is about item#36678266.

Related Products