Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size (mm) Hexagon Opposite Side(mm) Compatible Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Hexagon Opposite Side(mm) Compatible Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18 D 12mm 1PC 1 302-009B 36678284 9.99 SGD
Shipped after 2018-05-31
- - C 10mm 1PC 1 302-009A 36678275 9.99 SGD
Shipped after 2018-05-28
20.8 - B 1PC 1 302-009C 36678293 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-10-19 15:23:51
It is a light feeling because it is compact. There is no problem in function.
This review is about item#36678293.
Maintenance of the motorcycle
5
From Japan
On 2017-08-08 19:43:42
It is easy to put in a narrow place and light. Satisfying because the price is also cheap
This review is about item#36678293.
Motorcycle maintenance
5
From Japan
On 2016-08-09 16:29:52
I am very satisfied with price and performance.
This review is about item#36678293.
During machine maintenance
5
From Japan
On 2016-06-22 13:58:04
I could use it in a narrow place.
This review is about item#36678275.
Replacing the plug
2
From Japan
On 2015-04-16 17:20:36
I like the shape very much, but there are vehicles where the range that the handle can be turned for a long time is limited when actually using it. Moreover, it is regrettable because it is unsuitable as an on-board tool because of its length. I think that it is very easy to use if it is 3 to 4 cm shorter.
This review is about item#36678293.
Bicycle plug change
5
From Japan
On 2014-10-02 13:26:01
It is useful when the gap between the plug and the tank is narrow. There is an instruction to remove the tank in SM, but when you look at the air conditioning it is inefficient to remove the tank every time work is done. I also recommend it to customers.
This review is about item#36678293.
To unplug the 2 st scooter ...
5
From Japan
On 2014-08-19 13:13:59
I found out that the height was looking for a low wrench to use with a narrow car type that does not fit with a normal plug wrench. I feel that the lever looks a bit longer, but as I can loose it, I can handle it so it is advantageous if I need an initial torque. If necessary cut it and think that it should be made to the original length.
This review is about item#36678293.

Related Products