Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Manufactutrer Dimension H (mm) Dimensions L (mm) Dimensions M (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Dimension H (mm) Dimensions L (mm) Dimensions M (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kawasaki 14 14 (Point of the magnet not included) 10 1.5 1PC 1 105-110 36678415 12.99 SGD
In stock
Honda / Kawasaki / Yamaha 17 14 (Point of the magnet not included) 12 1.5 1PC 1 105-112 36678424 -
Discontinued
[x]
Honda 17 15 (Point of the magnet not included) 12 1.5 1PC 1 105-116 36678433 -
Discontinued
[x]
Honda/Yamaha 19 16 (Point of the magnet not included) 14 1.5 1PC 1 105-118 36678442 -
Discontinued
[x]
Suzuki 21 14 (Point of the magnet not included) 14 1.25 1PC 1 105-119 36678451 12.99 SGD
In stock
Suzuki 17 11 (Point of the magnet not included) 14 1.25 1PC 1 105-139 36678467 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 5
3 star 3
2 star 2
1 star 2
Review Rating: 4.22
32 Customer Reviews
The reviews are automatic translation.
Maintenance of Hornet
1
From Japan
On 2018-04-16 08:57:43
I bought it because it came out with search of Hornet 250. It is too long to attach. Obviously when you look at the pure drain bolt the length is different. It might be attached if a car model with escape is attached, but it was impossible.
Motorcycle oil change
5
From Japan
On 2017-11-30 19:58:22
It is made of steel of trust. There are many items with aluminum magnets of drain bolt, but I can not believe that I try to use aluminum for drain bolts. Is it the worst oil bread exchange with bolt breakage?
This review is about item#36678424.
Oil change
3
From Japan
On 2017-11-20 14:33:04
It is about 15 mm longer than Mazda genuine products but there is no problem on use
This review is about item#36678442.
When motorcycle oil change
1
From Japan
On 2017-10-15 13:59:29
I bought it with oil drain bolt magnet, but I regret it. I think that the magnetic force is too weak to be usable. Competitor's oil drain bolt magnet attachment is very powerful and does not compare. Have you asked the manufacturer from the monotalou? It was that there was no problem with the product. From now on I will not buy Kizima products.
This review is about item#36678415.
Maintenance of motorcycle
5
From Japan
On 2017-09-24 07:20:18
It is a repeat in use by another car model. You can use it with confidence by firmly making with a magnet, it is a Kijima product.
This review is about item#36678451.
KLX 125
5
From Japan
On 2017-07-31 15:28:52
Iron powder adheres even if it exceeds 8000 km. How far iron powder is attached, This product is expected.
This review is about item#36678424.
During oil change
5
From Japan
On 2017-07-25 15:55:32
It is exchange from genuine bolt. Magnet is also attached, it is very good item.
This review is about item#36678467.
I can understand how dirty the oil is.
5
From Japan
On 2017-07-12 03:49:04
Since the washer is also high and genuine, it purchased an additional aluminum washer. It is turnip 110CC.
This review is about item#36678433.
Bolt change
5
From Japan
On 2017-06-19 22:56:03
I expect that the metal sludge can be taken with a magnet
This review is about item#36678424.
Bike drain bolt
5
From Japan
On 2017-06-14 14:56:26
I also have aluminum, but I'm worried about the strength, so I chose this iron made. I'm looking forward to the next oil change which iron powder can be taken.
This review is about item#36678433.

Related Products