Buy more than* S$200* and get FREE SHIPPING

One Way Valve Ball Type

4.28 (18)
Finishing
Alumite
Overall Length (mm)
43.5
Dimension (mm)
6
Material
Aluminum
...see all
Product Options
ADD TO CART
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Gold 1PC 1 105-151G 36678573 12.38 SGD
In stock
- Red 1PC 1 105-151 36678564 12.38 SGD
In stock
Not for fuel line Blue 1PC 1 105-151L 36678582 12.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Exchange of brake fluid
5
From Japan
On 2017-06-19 20:29:27
I made a brake floor kit with my own work. Easy to use, even one person is comfortable working.
This review is about item#36678564.
Motorcycle Maintenance
5
From Japan
On 2017-05-22 09:39:07
Because it was cracked for aquarium for the second time, I made this product. Since it only contains balls, operation is reliable and can be replaced easily with fluid. Fits with a 5 mm silicon tube made of monotaro.
One way breather
5
From Japan
On 2017-05-13 19:04:36
I used it for one way breather production. I can use it without problems. I would like to thank you if you are a little cheaper
This review is about item#36678582.
Replacement of brake fluid
3
From Japan
On 2017-04-22 16:29:14
I used a one way valve for aquarium before, but it was broken with plastic once. This product is durable, it is a product with good results.
This review is about item#36678582.
To remove air from the car
4
From Japan
On 2016-10-29 00:21:23
Brake oil bleeding was done
This review is about item#36678564.
Replacement of brake fluid
5
From Japan
On 2016-10-06 17:18:21
It is useful for exchanging brake fluid and air removal work. Valve operation is also reliable and reverse flow is prevented, so even one person can work efficiently with confidence.
This review is about item#36678564.
Oil change
5
From Japan
On 2016-03-18 08:51:00
I was able to exchange brake oil easily by myself
This review is about item#36678573.
Used with air release of brake oil
5
From Japan
On 2015-10-10 20:24:07
It is an indispensable item to create your own one-man breeder and to remove air from the brake oil alone. After use, it is washed with water and dried.
This review is about item#36678564.
Breather hose of gasoline tank
5
From Japan
On 2015-05-31 17:23:43
In this forest road road touring, there was a case where the car body was knocked down by motorcycle repair, so gasoline was leaking at that time. Racer It is good to think that cheap one comes out because I think that it is enough with genuine plastic stuff.
This review is about item#36678564.
Mounting of a motorcycle tank
5
From Japan
On 2015-04-28 11:11:51
It is better to be a little cheaper in price. It's fine if the material is not metal and there is something like plastic.
This review is about item#36678582.

Related Products