Buy more than* S$200* and get FREE SHIPPING

Regular Chain

4.57 (30)
...see all
Product Options
ADD TO CART
Number of Steps Type Color Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Type Color Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single Speed, Single Speed For single Brown/Gray, Brown/Gray 106, 106 1PC 1 S410 36678661 -
Discontinued
[x]
6 & 7 stages, 6 & 7 For multistage Navy Blue/Brown, Navy Blue/Brown 116, 116 1PC 1 S50 36678677 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.57
30 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-03 09:37:08
It was good that it was cheap. I also want to purchase.
This review is about item#36678677.
Rusted chain exchange
5
From Japan
On 2016-02-17 09:56:54
It became smooth. It is also very affordable with chain connection hardware included.
This review is about item#36678661.
Chain exchange of interior 4-stage bicycle
5
From Japan
On 2015-06-02 08:55:00
The price is cheap but nothing else And the feeling of use is no problem at all. My bicycle is 28 inches of interior gear shifting 4 steps which I bought 12 years ago, I have been exchanging the chain three times so far but since I never cut it I got better in about three years. I bought a chain cutter at the same time this time and installed it with two comic cuts. The feeling of use is comfortable without tooth jumping.
This review is about item#36678661.
I used it for changing the bicycle chain of a child
4
From Japan
On 2015-05-13 20:41:17
The eldest daughter 's bicycle was a gift and the kink of the chain was intense, so I bought it for replacement. The usability is very ordinary, but it is cheap so it will be such a thing. If you have durability at this price, you will be satisfied if you have a year.
This review is about item#36678661.
Exchange folding chari
5
From Japan
On 2015-05-09 07:41:31
Durability is unknown, but reasonable and good. The connector link is also good feeling.
This review is about item#36678677.
Chain exchange
5
From Japan
On 2015-05-01 07:56:45
It is low price but it can be used normally. There is also no catch in traveling.
This review is about item#36678661.
Mamma Chary exchange
5
From Japan
On 2015-01-14 18:58:15
It is as expected
This review is about item#36678661.
Chain exchange
5
From Japan
On 2014-11-06 22:37:43
That's good. I can use normally, with a quick link and this price is profitable. Quick link is not like a company's optional item (QL 8), but a feeling of ∞. It fits to fit the hole, it is impossible with the hand, it locks the tire and makes a crank and stops feeling fit. The width is about 7 mm, and the quick link is almost such. It is an exchange of F20 - T2, but the chain is KMC and its width is such. Beyond 9000 km, sound came to come out not to mesh with the pulley of the derailleur. Weight was 330 g with paper package + plastic bag + quick link + bookmark 116 link. The worn-out chain was 290 g with 108 links. Evaluation is, of course, ignoring durability.
This review is about item#36678677.
bicycle
4
From Japan
On 2014-10-05 23:27:47
Everything is normal, it will not be good or bad. It depends on maintenance.
This review is about item#36678677.
Bicycle repair
3
From Japan
On 2014-10-01 18:10:58
I could use it normally
This review is about item#36678661.

Related Products

YBN

YBN