The reviews are automatic translation.
Chain exchange
From Japan
On 2016-10-12 11:29:03
I exchanged the chain where the rust was terrible. One year has passed, but the body part is not rusted. The part of the frame has a little rust, but it does not have any problem as it gets on. It is satisfying because rust does not come out although the price is cheap.
Mamachari
From Japan
On 2016-06-08 18:21:15
It is a commodity more than the price. I am satisfied.
For myself
From Japan
On 2016-04-17 17:16:36
I bought it for multistage type but the pitch did not match and I could not replace it
Bicycle chain exchange.
From Japan
On 2015-11-23 18:11:23
Strong satisfaction.
Chain exchange of city cycle
From Japan
On 2015-10-21 22:04:43
Swapped chains where the movement got worse on the sabi-sabi. I care how much anti-rust effect is, but I will continue purchasing if there is an effect.
Maintenance of bicycle
From Japan
On 2015-10-16 20:25:10
I sold the chain with about 1000 yen at the neighborhood home center, but this is cheap, although it corresponds to rust.
Bicycle repair
From Japan
On 2015-09-12 01:09:48
After exchanging this chain and 8 speed sprocket at the same time, the elongation rate exceeded 0.75% at 2,500 km. Also the second one. About 3000 km or so, the elongation rate will exceed 1%. I tried YBN's S52HB which is not dealt with here, but it has the same service life. The chain of YBN is inexpensive, but I felt that life is shorter than KMC's inexpensive chain.
Everyday use
From Japan
On 2015-07-27 17:53:51
I fixed it by shop and it was said to be 4000 yen, so I installed it myself. It is easier to wear than I thought. But I do not know the durability well. Since the previous chain has stretched, I feel like I've started to change gear shifts after I replaced it.
Mama Chali Maintenance
From Japan
On 2015-06-22 10:56:33
Tested single type for 1 mother of three interior decoration. Comprehensively evaluation is "good" When looking at near, the paint looks like a dumpling, but if you look far, it does not matter. Because it is rainy, it is helpful to reduce chain maintenance.
New 7S Chain Exchange
From Japan
On 2015-05-14 09:16:34
Because it is cheap purchase thought to use once. However, although other evaluations also wrote, rattling is terrible terrible! It is! It is! I made a variety of adjustments, but rattling did not disappear. After all, I returned to the original chain. The rattling disappeared. It is a cheap and bad idea. I learned a lot.