Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Manufactutrer Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kawasaki Black 181 1PC 1 202-074R 41449676 16.99 SGD
Shipped after 2018-03-01
Honda Silver 152 1PC 1 202-079SR 43723741 18.99 SGD
Shipped after 2018-03-01
YAMAHA Silver 182 1PC 1 202-006SR 41449694 14.99 SGD
Shipped after 2018-02-26
Honda Silver 162 1PC 1 202-080SR 43723732 12.99 SGD
Shipped after 2018-03-01
YAMAHA Plated 182 1PC 1 202-078MR 43723766 -
Discontinued
[x]
Honda Silver 132 1PC 1 202-010SR 36679474 15.99 SGD
Shipped after 2018-02-26
YAMAHA Plated 184 1PC 1 202-076MR 43723757 28.99 SGD
Shipped after 2018-03-01
SUZUKI Plated 138 1PC 1 202-077MR 43723775 19.99 SGD
Shipped after 2018-03-01
Kawasaki Silver 165 1PC 1 202-075SR 41449685 18.99 SGD
Shipped after 2018-03-01
YAMAHA Plated 180 1PC 1 202-015MR 36679693 26.99 SGD
Shipped after 2018-03-01
Honda Black 179 1PC 1 202-001R 36679544 20.99 SGD
Shipped after 2018-02-28
Honda Black 176 1PC 1 202-025R 36679492 27.99 SGD
Shipped after 2018-02-28
SUZUKI Silver 135 1PC 1 202-064SR 36679754 -
Discontinued
[x]
YAMAHA Silver 185 1PC 1 202-324SR 36679736 32.99 SGD
Shipped after 2018-03-01
YAMAHA Silver 200 1PC 1 202-323SR 36679727 32.99 SGD
Shipped after 2018-03-01
Honda Silver 183 1PC 1 202-325SR 36679587 36.99 SGD
Shipped after 2018-03-01
Honda Silver 177 1PC 1 202-322SR 36679571 35.99 SGD
Shipped after 2018-03-01
YAMAHA Plated 186 1PC 1 202-068MR 36679711 28.99 SGD
Shipped after 2018-03-01
Honda Plated 132 1PC 1 202-010MR 36679483 24.99 SGD
Shipped after 2018-02-28
SUZUKI/Kawasaki Silver 214 1PC 1 202-328SR 36679781 45.99 SGD
Shipped after 2018-03-01
SUZUKI/Kawasaki Black 214 1PC 1 202-328R 36679772 35.99 SGD
Shipped after 2018-03-01
YAMAHA/SUZUKI Plated 155 1PC 1 202-308MR 36679763 40.99 SGD
Shipped after 2018-03-01
Honda Black 132 1PC 1 202-010R 36679465 20.99 SGD
Shipped after 2018-02-28
Kawasaki Silver 215 1PC 1 202-327SR 36679806 36.99 SGD
Shipped after 2018-03-01
Kawasaki Black 215 1PC 1 202-327R 36679797 36.99 SGD
Shipped after 2018-03-01
YAMAHA Silver 187 1PC 1 202-321SR 36679702 35.99 SGD
Shipped after 2018-03-01
YAMAHA Plated 165 1PC 1 202-066MR 36679666 26.99 SGD
Shipped after 2018-03-01
YAMAHA/SUZUKI Silver 155 1PC 1 202-308SR 36679641 35.99 SGD
Shipped after 2018-03-01
YAMAHA/SUZUKI Black 155 1PC 1 202-308R 36679632 31.99 SGD
Shipped after 2018-03-01
Honda Plated 176 1PC 1 202-034MR 36679562 28.99 SGD
Shipped after 2018-02-27
Honda Black 175 1PC 1 202-301R 36679526 30.99 SGD
Shipped after 2018-03-01
Honda Silver 176 1PC 1 202-025SR 36679501 20.99 SGD
Shipped after 2018-02-28
YAMAHA Silver 180 1PC 1 202-015SR 36679684 21.99 SGD
Shipped after 2018-03-01
YAMAHA Silver 165 1PC 1 202-066SR 36679657 20.99 SGD
Shipped after 2018-02-27
Honda Silver 205 1PC 1 202-326SR 36679596 36.99 SGD
Shipped after 2018-03-01
Kawasaki Black 187 1PC 1 202-329R 36679815 26.99 SGD
Shipped after 2018-03-01
YAMAHA Silver 137 1PC 1 202-215SR 36679623 20.99 SGD
Shipped after 2018-03-01
YAMAHA Plated 182 1PC 1 202-006MR 36679614 28.99 SGD
Shipped after 2018-02-27
YAMAHA Black 182 1PC 1 202-006R 36679605 -
Discontinued
[x]
Honda Plated 179 1PC 1 202-001MR 36679553 28.99 SGD
Shipped after 2018-02-28
Honda Silver 175 1PC 1 202-301SR 36679535 27.99 SGD
Shipped after 2018-03-01
Honda Black 153 1PC 1 202-030R 36679517 15.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Lever change
5
From Japan
On 2017-03-14 19:45:59
Because of lever bending, we can exchange (easy), the price is cheap, I am very satisfied.
This review is about item#43723741.
Spare parts
5
From Japan
On 2017-01-05 14:55:40
It is cheaper than genuine and there is no problem of anything. I will also purchase the next.
This review is about item#48875907.
Maintenance of motorcycle
5
From Japan
On 2016-10-23 10:28:03
I think that it is cheaper than the marketed item and superior cost performance.
This review is about item#36679553.
Motorcycle Maintenance
5
From Japan
On 2016-09-30 05:33:08
It is saved because it is cheaper than a genuine lever.
This review is about item#41449676.
Standing care · · · right lever Pokkiri gone, so exchange
5
From Japan
On 2016-05-24 03:45:45
Left genuine, the right is in the form of outside the company, but I can use it without discomfort We think the price is also good
This review is about item#36679535.
Lever change
5
From Japan
On 2015-06-15 18:22:21
It is inexpensive and inexpensive as genuine and very satisfying, I made it easy to exchange.
This review is about item#36679474.
Replacing brake lever of broken motorcycle
5
From Japan
On 2015-05-24 23:10:49
Satisfactory, it is wonderful that parts will be available even in 50 years and 100 years of motorcycle parts 20 years ago By all means I will try hard.
This review is about item#41449676.
Brake lever of CBR 250R
5
From Japan
On 2014-10-31 13:45:16
I think that this person is better than the design in terms of design. The exchange was also easy.
This review is about item#43723741.
Cheaper than genuine products, quality is above genuine
5
From Japan
On 2014-10-30 20:04:29
It is genuine 1500 yen and I bought it for 1000 yen. I think that shape is more beautiful than genuine and easy to grasp.
Exchange with genuine lever
5
From Japan
On 2014-07-21 21:37:05
Kijima's lever is thicker than original lever's genuine lever, and its tip part is far away, so when gripping strongly, it does not cut into the hand, it is easy to apply force, etc. It is only a nice place. It is for apes, but also for other mopeds, it can be diverted if you have a hole of 5 mm in depth with a thickness of 3 mm in part.
This review is about item#36679474.

Related Products