Buy more than* S$200* and get FREE SHIPPING

Muffler Silencer Heat Resistant Rubber

3.50 (2)
Heat-Resistant Temperature (deg C)
130
Dimension (mm)
30x400x1.5t
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 209-999 36680262 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Repair maintenance
3
From Japan
On 2016-07-08 11:22:02
Because the length is short and the heat resistance temperature is low, the place to use will be limited.
This review is about item#36680262.
Repair of two wheel muffler stay
4
From Japan
On 2011-07-15 12:05:38
· Because there was only this heat-resistant rubber belt with border, purchase · I think that it can be used for most mufflers with a length of 400 mm · If you set 25 mm width, make it fit even to the scarf other than Keiji I think that will be
This review is about item#36680262.

Related Products