Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Belt Width Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Width Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc 1 401-2050 20649414 17.99 SGD
Shipped after 2018-01-24
up to 24 mm Black 1PC 1 401-2040 36680271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Chin exchange
1
From Japan
On 2015-10-24 22:28:28
Struggling with inset. I have difficulty in replacing.
This review is about item#36680271.
It is used for a town riding helmet.
5
From Japan
On 2014-11-04 18:40:04
It is the best for town riding with a lot of wearing and taking off. In the case of Arai Hook interferes, so I explained it to cut the tip, but my CTZ was a little hard and I managed to install it somehow. Click feeling when attached is sufficient, too.
This review is about item#36680271.
When riding a motorcycle
1
From Japan
On 2013-12-20 14:56:22
Mounting so that the helmet can be easily detached. Installation is easy. Easy to use. However, in actual use, the metal fittings are often not easily removed (difficult). The metal fittings are thinner than the thickness of the groove of the plastic main body, the metal fittings may enter diagonally, and they are caught so that they can not come out. Although problems do not occur if you use the metal fittings properly in parallel with the body, it will be difficult to plug in precisely, as it will stop where you can not see under the chin. It takes considerably longer than the standard D-ring to get rid of it, there is no point in attaching a one-touch clip. Because I can not use it with confidence, I'm thinking of buying back to the company's part number 401 - 203, which is also handled by Monotaro.
This review is about item#36680271.

Related Products