Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet One-Touch Clip

4.23 (22)
Material
Steel
...see all>
Product Options
ADD TO CART
Compatible Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 18 M 1PC 1 401-201 36680296 11.99 SGD
In stock
Up to 27 L 1PC 1 401-203 36680305 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 4.23
22 Customer Reviews
The reviews are automatic translation.
Wear to a motorcycle helmet
5
From Japan
On 2018-05-30 19:46:04
I used the same product for the same purpose before. I am as pleased and happy.
This review is about item#36680305.
Used for SHOEIJ Force
4
From Japan
On 2018-04-05 19:55:14
There are times when you feel uneasy because there is no clicking feeling when you wear, always checking by rubbing or pulling. Just remove it, you can remove it even if you wear a glove.
This review is about item#36680305.
Mounting for tandem
4
From Japan
On 2018-01-10 10:23:08
I used it a long time ago. It has been improved than before. Plastic can also be light, but metal is still sturdy. However, since Arai now has a snap button, it will not fit smoothly. I thought about various things and cut off buttons.
This review is about item#36680305.
Motorcycle driving
5
From Japan
On 2017-10-01 07:30:25
The feeling of use is good, I liked the color not flashy
This review is about item#36680305.
Used for motorcycle helmets.
5
From Japan
On 2017-09-09 12:10:51
The helmet pimp can be easily removed and detached easily.
This review is about item#36680305.
When removing helmet
2
From Japan
On 2016-11-17 22:43:51
I used the same thing for about 2 years, but because the sweat caused red rust and the surface became rattled, I purchased it again. I want it to be a little rusty.
This review is about item#36680305.
For motorcycles
5
From Japan
On 2016-08-12 17:02:10
It's easy and easy to use
This review is about item#36680296.
Attached to SHOEI helmet
5
From Japan
On 2016-05-19 19:36:59
It is a good feeling to add with a cut. I purchased items from other manufacturers before, but it was hard to settle. Although it depends on the model, but the clip of the chin strap of SHOEI comes off as it slides it was easy to install.
This review is about item#36680305.
Attached to motorcycle helmet
3
From Japan
On 2016-05-16 17:13:14
The feeling of use is not bad, but the processing of the metal part is bad and heavy.
This review is about item#36680305.
Chin exchange
4
From Japan
On 2015-10-24 22:33:03
heavy.
This review is about item#36680305.

Related Products