Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Helmet Locks

4.50 (2)
...see all>
Product Options
ADD TO CART
Color Type Main Compatible Vehicle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Main Compatible Vehicle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - -   1PC 1 303-1517 36680384 43.99 SGD
Shipped after 2018-06-28
Black - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 303-1514 36680366 50.99 SGD
Shipped after 2018-06-28
Black - -   1PC 1 303-1519 36680402 46.99 SGD
Shipped after 2018-06-28
Black - -   1PC 1 303-1518 36680393 43.99 SGD
Shipped after 2018-06-28
Plating - -   1PC 1 303-151A 36680332 48.99 SGD
Shipped after 2018-06-28
Black - -   1PC 1 303-1512 36680341 49.99 SGD
Shipped after 2018-06-28
Plating - -   1PC 1 303-1513 36680357 53.99 SGD
Shipped after 2018-06-28
Black - -   1PC 1 303-1515 36680375 43.99 SGD
Shipped after 2018-06-28
BLK - CBR400R 16y   1pc 1 303-1577 23878505 46.99 SGD
Shipped after 2018-06-28
- - -   1pc 1 HDC-05007 60306925 53.99 SGD
Shipped after 2018-06-28
- - -   1pc 1 HDC-05005 60306882 52.99 SGD
Shipped after 2018-06-28
- - -   1pc 1 HDC-05006 60306907 49.99 SGD
Shipped after 2018-06-28
- - -   1pc 1 HDC-05008 60306943 49.99 SGD
Shipped after 2018-06-28
BLK - KTM ADVENTURE 1050/1190   1pc 1 KTM-05003 23877945 59.99 SGD
Shipped after 2018-06-28
BLK - KTM DUKE690/R 12y-   1pc 1 KTM-05002 23877927 59.99 SGD
Shipped after 2018-06-28
BLK - ZX-12R ZX1200A/B 00-06Y   1pc 1 303-1578 23878532 59.99 SGD
Shipped after 2018-06-28
BLK - -   1pc 1 HTR-05005 23877902 55.99 SGD
Shipped after 2018-06-28
BLK - KTM RC390/250/125   1pc 1 KTM-05004 23877988 50.99 SGD
Shipped after 2018-06-28
BLK - N MAX(SE86)   1pc 1 303-1574 23878487 51.99 SGD
Shipped after 2018-06-28
BLK 12V10W -   1pc 1 303-1569 23878286 54.99 SGD
Shipped after 2018-11-01
- - SV650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 303-1581 48876232 49.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mounting on handlebar
4
From Japan
On 2016-03-03 06:53:42
I installed a side bag on the bike / DS 400 and I like that the helmet lock can not be used, and because the motorcycle tank is mat gray and the handlebars are black also, I like the cabinet of the product to be black, so I purchase and install it did. Although I am satisfied with the appearance and the feeling of use of the product without problems, "screws" used for mounting can be tightened, but can not be removed, special side like minus screw left side was cut off We used screws and we can not change the installation location once we install it, so we made a "slightly satisfied" evaluation.
This review is about item#36680366.
Mounting on a motorcycle
5
From Japan
On 2013-04-05 11:47:32
I installed it to Suzuki Bandit 1250. I installed this holder since the helmet holder is a type of car that can not be used unless the seat is removed. The hole pitch was also perfect, it was bolt on. There is no interference to others, it is very useful.
This review is about item#36680393.

Related Products