Buy more than* S$200* and get FREE SHIPPING

Convex Tape

3.23 (13)
Tape Width (mm)
13
Material
Carbon steel
Specification
With adhesive tape
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1Roll 1 MST-2m 36694551 -
Discontinued
[x]
5 1Roll 1 MST-5m 36694567 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 4
Review Rating: 3.23
13 Customer Reviews
The reviews are automatic translation.
Paste on work desk
1
From Japan
On 2018-02-28 17:40:55
Peeling paper of double-sided tape is easily torn, it is irritated at the time of affixing. Also, because it is rolled up, there is glue on top of the memory and it was necessary to wipe it up.
This review is about item#36694567.
jig
4
From Japan
On 2018-02-19 16:24:22
It is used by sticking it to a processing jig. I think that it is easy to stretch.
This review is about item#36694567.
Estimated at cutting
5
From Japan
On 2017-12-04 17:18:07
Purchase 2 m last time This time 2 m was a waste version, so I bought it, but it was a hard time to stick the paper of adhesive tape (cut off half way).
This review is about item#36694567.
Measure the height
3
From Japan
On 2016-04-26 20:46:49
It is normal without permission.
This review is about item#36694551.
Measure the size
3
From Japan
On 2015-11-23 17:24:39
it is normal.
This review is about item#36694551.
Double sided tape is dead
1
From Japan
On 2015-07-30 15:48:09
Although I bought it with a double-sided tape attached, it was already almost completely peeled off from the mount at the time of arrival, and it did not function as a double sided tape at all. At the same time I bought 5 meters stuck normally, 2 m because of poor turnover and inventory is old? Is it? Is it?
This review is about item#36694551.
For woodworking
5
From Japan
On 2014-10-16 16:02:11
I bought a table saw to make it own. It is cheap and very good.
This review is about item#36694551.
Measure stuck length on base
1
From Japan
On 2014-03-08 09:42:19
Since the double-sided tape width is narrow and it cuts along the way, it takes time to paste, so I think that it is better to improve the double-sided tape just like other companies' equivalent products. However there is no purchase again as it is in other reviews.
This review is about item#36694567.
As a material cutting scale
4
From Japan
On 2013-01-22 16:14:05
Although the tape width is certainly small, it seems to be okay because there is a reasonable adhesion.
This review is about item#36694551.
Use it for measurement from a distant wall (paste it on a square pipe and use it as a long rod) Level and paste it when transferring the level to a wall or the like. etc
1
From Japan
On 2012-08-09 19:25:36
I have not used the product yet, but I am disappointed to see the product. The width of double sided tape is too thin. Things selling by other companies are not such a sloppy product. In order to use, I think that there is no choice but to buy double sided tape and change it, but the convex part breaks, various troubles are expected. I want to return it. I regret very much because I have bought too much this time. I will never purchase again. I was deceived.
This review is about item#36694551.

Related Products