Buy more than* S$200* and get FREE SHIPPING

CR Sponge Rubber, Taped

3.73 (15)
Purpose
Automotive parts and air condition facility. Home electronics and communication equipment. Wet suit, table tennis rubber, and miscellaneous goods. Constrution and civil engineering material such as window frame sash.
Standard
UL94HF-1 acceptable product
Color
Black
Material
[Body] chloroprene rubber, [adhesive acrylic
...see all>
Product Options
ADD TO CART
Specific Gravity Hardness Thickness (mm) Width (mm) Length (mm) Specification 25% Compressive Load (kPa) Tensile Strength (kPa) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specific Gravity Hardness Thickness (mm) Width (mm) Length (mm) Specification 25% Compressive Load (kPa) Tensile Strength (kPa) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.23 +/-0.03 25 +/-5 5 300 1000 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36686027 38.99 SGD
In stock
0.23 +/-0.03 25 +/-5 3 500 1000 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685905 41.99 SGD
In stock
0.23 +/-0.03 25 +/-5 2 500 1000 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685765 36.99 SGD
In stock
0.23 +/-0.03 25 +/-5 2 100 100 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685634 3.99 SGD
In stock
0.23 +/-0.03 25 +/-5 5 100 1000 With tape 50 - 80 800 or more 180 or more *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685957 19.99 SGD
Shipped after 2018-05-30
0.23 +/-0.03 25 +/-5 2 100 200 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685643 4.99 SGD
In stock
0.23 +/-0.03 25 +/-5 3 100 300 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685792 6.99 SGD
In stock
0.23 +/-0.03 25 +/-5 5 100 100 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685914 4.99 SGD
In stock
0.23 +/-0.03 25 +/-5 2 100 500 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685661 7.99 SGD
In stock
0.23 +/-0.03 25 +/-5 2 500 500 With tape 50 - 80 800 or more 180 or more   1Sheet 1 NV 36685756 20.99 SGD
In stock
0.23 +/-0.03 25 +/-5 2 200 500 With tape 50 - 80 800 or more 180 or more *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685704 10.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 100 100 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686334 12.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686361 32.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 100 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686492 26.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 200 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685835 8.99 SGD
In stock
0.23+/-0.03 25+/-5 15 300 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686282 32.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 2 200 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685695 7.99 SGD
In stock
0.23+/-0.03 25+/-5 2 300 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685731 16.99 SGD
In stock
0.23+/-0.03 25+/-5 25 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686483 21.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 200 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686535 37.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686693 109.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686684 59.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 300 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686711 73.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685923 7.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 100 200 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686063 8.99 SGD
In stock
0.23+/-0.03 25+/-5 10 100 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686072 16.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686081 19.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686133 40.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686106 14.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 200 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686115 31.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 200 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686124 23.99 SGD
In stock
0.23+/-0.03 25+/-5 10 300 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686167 56.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 300 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686142 24.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 300 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686151 33.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 500 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686185 83.99 SGD
In stock
0.23+/-0.03 25+/-5 10 500 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686176 46.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 100 100 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686194 11.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 100 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686237 37.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686221 26.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686273 59.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686246 19.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 200 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686255 36.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 500 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686316 60.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 2 200 200 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685686 5.99 SGD
In stock
0.23+/-0.03 25+/-5 20 100 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686377 57.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686404 42.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 500 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686456 80.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 100 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686517 60.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686526 29.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 100 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685801 8.99 SGD
In stock
0.23+/-0.03 25+/-5 3 300 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685887 30.99 SGD
In stock
0.23+/-0.03 25+/-5 30 100 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686632 31.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686666 33.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 300 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686727 129.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 300 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686702 53.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685966 11.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685984 15.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 2 300 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685747 26.99 SGD
In stock
0.23+/-0.03 25+/-5 20 300 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686447 95.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 300 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686587 119.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685826 9.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 300 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685862 12.99 SGD
In stock
0.23+/-0.03 25+/-5 30 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686623 24.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 10 100 100 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686054 5.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 200 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686386 24.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 200 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686395 32.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 100 100 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686474 16.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686501 37.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686553 88.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 300 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686571 65.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 100 100 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685774 3.99 SGD
In stock
0.23+/-0.03 25+/-5 30 500 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686745 229.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685941 64.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 200 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685975 10.99 SGD
In stock
0.23+/-0.03 25+/-5 5 500 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686036 31.99 SGD
In stock
0.23+/-0.03 25+/-5 20 300 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686422 38.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686544 50.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 300 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686562 46.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 500 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686596 95.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 100 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685817 14.99 SGD
In stock
0.23+/-0.03 25+/-5 3 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685844 16.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 100 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686657 69.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 500 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686045 57.99 SGD
In stock
0.23+/-0.03 25+/-5 10 100 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686097 27.99 SGD
In stock
0.23+/-0.03 25+/-5 15 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686203 14.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 100 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686212 31.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 200 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686264 35.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 300 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686307 72.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 300 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686291 80.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 15 500 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686325 119.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 2 100 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685677 12.99 SGD
In stock
0.23+/-0.03 25+/-5 2 100 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685652 5.99 SGD
In stock
0.23+/-0.03 25+/-5 2 200 1000 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685713 18.99 SGD
In stock
0.23+/-0.03 25+/-5 2 300 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685722 10.99 SGD
In stock
0.23+/-0.03 25+/-5 20 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686343 18.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 100 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686352 22.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686413 72.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 20 500 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686465 139.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 100 200 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685783 8.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685853 21.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 100 100 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686614 15.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 100 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686641 41.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 30 200 300 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686675 41.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 300 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686011 21.99 SGD
In stock
0.23+/-0.03 25+/-5 20 300 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686431 54.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 25 500 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686605 179.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 3 300 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685871 15.99 SGD
In stock
0.23+/-0.03 25+/-5 3 500 500 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685896 23.99 SGD
In stock
0.23+/-0.03 25+/-5 30 500 500 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36686736 119.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 100 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36685932 7.99 SGD
In stock
0.23+/-0.03 25+/-5 5 200 1000 - 50 to 80 More than 800 More than 180 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NV 36685993 33.99 SGD
Shipped after 2018-05-30
0.23+/-0.03 25+/-5 5 300 300 - 50 to 80 More than 800 More than 180   1Sheet 1 NV 36686002 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 1
1 star 3
Review Rating: 3.73
15 Customer Reviews
The reviews are automatic translation.
Cushion material
1
From Japan
On 2018-05-17 11:02:28
Although there was plenty of room in the outer box that I sent, I made a lot of wrinkles as I rounded it down for a small amount, it was hard to use, the appearance was bad and the product value fell sharply. Please pay close attention to shipping afterwards. I will exchange it if it was in the same state from the next time.
This review is about item#36685835.
Trial production
5
From Japan
On 2017-04-25 15:50:36
The strength of the adhesive was not too strong but too strong, it was appropriate and easy to use.
This review is about item#36685765.
Sound insulation in the car, reduction of resonance
5
From Japan
On 2017-03-31 23:57:39
Because of the rear engine, I was concerned about the vibration from the rear and the mechanical sound, and it stuck it to the steel plate at the back of the seat. It seems that vibrations, etc. have been alleviated, and the interior became quiet a bit.
This review is about item#36685765.
Used as sealing material around the brake lamp
5
From Japan
On 2017-02-09 21:59:33
I was looking for such a product. This will cover the water / dust seal material that will not come unless it is assembly replacement. It seems to be useful because you can select thickness and thickness well.
This review is about item#36685643.
Machining motorcycle exterior parts
2
From Japan
On 2016-07-08 23:33:43
I think that it is better to think about the delivery method, because the rolled up with a small diameter, the protective sheet of the adhesive side has been peeled off and the unusable part has come out, the thing itself is a good one.
This review is about item#36685862.
Attached to product
4
From Japan
On 2016-04-19 16:53:43
Is good.
This review is about item#36685661.
To adjust the battery mounting clearance on the radio controlled car
5
From Japan
On 2016-03-28 14:37:03
It seems to be useful for other clearance adjustments with hardness as expected.
This review is about item#36685634.
To motorcycle
4
From Japan
On 2016-03-06 22:23:42
Since KURUKURU was rounded, it was rolled back for a while but it did not become straight but that point was dissatisfied but since adhesion is so strong it can be used without problems
This review is about item#36685695.
Speaker gasket
1
From Japan
On 2015-07-08 11:05:28
The sent sheet is strongly wrapped around the center with Saran wrap, and its scars are firmly left, and even if it is 50 cm, 10 cm is useless. I want to say that I can return money. Besides that, there is a step in the beginning of winding and it is not uniform. Only 35 cm in the center could be used. There are no ways to wrap it backwards, roll it with a bigger R, or any other method, but the point that others have noticed has not been improved at all.
This review is about item#36685704.
Print cut-off retainer
1
From Japan
On 2015-03-26 14:50:08
300 mm × 100 mm products are wrapped in small rolls of wrapped seaweed and delivered. There are deep wrinkles at the 20 mm and 65 mm positions from the edge, so it does not return to the original, so about 20% is useless. It is necessary to purchase 20% bigger one.
This review is about item#36685932.

Related Products