Buy more than* S$200* and get FREE SHIPPING

NBR Sponge Rubber, Taped

4.14 (7)
Purpose
Various packing, auto parts, such as machine parts.
Color
Black
Material
Body: NBR (nitrile rubber), [adhesive acrylic
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Tensile Strength (MPa) Specification 25% Compressive Load (kPa) Density (g/cm3) Elongation (%) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Tensile Strength (MPa) Specification 25% Compressive Load (kPa) Density (g/cm3) Elongation (%) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 200 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36687883 4.99 SGD
In stock
200 200 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36687926 6.99 SGD
In stock
100 200 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 5   1Sheet 1 NBR-336 36688163 6.99 SGD
Shipped after 2018-04-23
500 1000 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36688005 42.99 SGD
In stock
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688355 28.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688434 15.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688495 32.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688531 63.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688565 149.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687971 20.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688592 29.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688601 42.99 SGD
Shipped after 2018-04-26
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688653 109.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688635 42.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688723 28.99 SGD
Shipped after 2018-04-26
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688827 159.99 SGD
Shipped after 2018-04-26
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688802 64.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688023 11.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688032 13.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688041 16.99 SGD
Shipped after 2018-04-26
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688093 31.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688066 8.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688075 41.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688084 21.99 SGD
Shipped after 2018-04-26
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688102 30.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688111 20.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688924 82.99 SGD
Shipped after 2018-04-26
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688967 189.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688276 41.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10   1Sheet 1 NBR-336 36688346 17.99 SGD
In stock
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688382 31.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688443 20.99 SGD
Shipped after 2018-04-26
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688513 77.99 SGD
Shipped after 2018-04-26
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687953 26.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688881 58.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688154 7.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688181 17.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688294 9.99 SGD
Shipped after 2018-04-26
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688407 69.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688416 57.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688574 15.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688583 24.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688626 32.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688696 109.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688741 51.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3   1Sheet 1 NBR-336 36688145 51.99 SGD
Shipped after 2018-04-24
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688933 149.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688915 58.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688976 149.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10   1Sheet 1 NBR-336 36688303 9.99 SGD
In stock
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688373 60.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688364 80.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687892 6.99 SGD
Shipped after 2018-04-26
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687987 27.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687996 28.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688617 70.99 SGD
Shipped after 2018-04-26
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688942 73.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688951 109.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688985 309.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5   1Sheet 1 NBR-336 36688197 21.99 SGD
In stock
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688233 39.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688206 14.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688215 17.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688452 24.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688486 28.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688671 76.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688836 129.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3   1Sheet 1 NBR-336 36688014 3.99 SGD
In stock
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688136 32.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688854 19.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688897 96.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688172 14.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5   1Sheet 1 NBR-336 36688224 17.99 SGD
In stock
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688242 20.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10   1Sheet 1 NBR-336 36688337 35.99 SGD
Shipped after 2018-04-24
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688312 19.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688461 109.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688504 48.99 SGD
Shipped after 2018-04-26
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688522 45.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688732 35.99 SGD
Shipped after 2018-04-26
200 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688793 119.99 SGD
Shipped after 2018-04-26
200 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688775 51.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688811 90.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 3   1Sheet 1 NBR-336 36688057 17.99 SGD
In stock
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5   1Sheet 1 NBR-336 36688267 42.99 SGD
In stock
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688251 95.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688321 26.99 SGD
Shipped after 2018-04-26
300 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688391 79.99 SGD
Shipped after 2018-04-26
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688547 109.99 SGD
Shipped after 2018-04-26
500 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688556 86.99 SGD
Shipped after 2018-04-26
100 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2   1Sheet 1 NBR-336 36687901 8.99 SGD
In stock
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36687944 17.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688644 59.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688714 17.99 SGD
Shipped after 2018-04-26
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688757 83.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688845 249.99 SGD
Shipped after 2018-04-26
100 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688872 41.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 10   1Sheet 1 NBR-336 36688425 109.99 SGD
In stock
100 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 15 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688477 57.99 SGD
Shipped after 2018-04-26
100 100 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 2   1Sheet 1 NBR-336 36687874 3.99 SGD
In stock
300 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688687 129.99 SGD
Shipped after 2018-04-26
300 300 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688662 54.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688705 199.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688766 40.99 SGD
Shipped after 2018-04-26
200 500 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688784 70.99 SGD
Shipped after 2018-04-26
100 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688863 31.99 SGD
Shipped after 2018-04-26
200 200 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NBR-336 36688906 47.99 SGD
Shipped after 2018-04-26
500 1000 - - 40 to 70 0.21+/-0.03 More than 200 30+/-5 5   1Sheet 1 NBR-336 36688285 64.99 SGD
In stock
200 300 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36687935 8.99 SGD
In stock
100 1000 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36687917 13.99 SGD
In stock
300 1000 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 3   1Sheet 1 NBR-336 36688127 34.99 SGD
In stock
300 300 0.78 or more With tape 40 - 70 0.21 +/-0.03 200 or more 30 +/-5 2   1Sheet 1 NBR-336 36687962 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Installation and repair of accessory products
5
From Japan
On 2016-08-16 16:48:02
Parts of this relationship are treated as service because it is difficult to request goods. Although it is a no-brand item, it is inexpensive and can be ordinarily used and it leads to cost reduction.
This review is about item#36688303.
During machine repair
5
From Japan
On 2016-06-14 16:19:29
I am satisfied.
This review is about item#36688285.
Stretch the fabric on the surface to create a tool
1
From Japan
On 2016-05-12 15:35:09
When ordered before, it was delivered flat as it was delivered in roll form this time. Moreover, the roll was rolled up to about 2 cm in diameter, and even when it was stretched, the roll was hooked, and wrinkles of the sticky part could not be removed and it became useless. I would like to deliver it flat.
This review is about item#36687883.
Used instead of car interior
4
From Japan
On 2016-04-26 22:09:28
I think that there is insulation effect in the short term (such as 10 minutes), but as long as it lasts longer (more than 30 minutes) the temperature will be transmitted to you. It will be useless because it is 2 mm thick, but light insulation would be enough. Strong seal, secure, easy to cut.
This review is about item#36688005.
The cushion of the table on which to place the box when packing products
5
From Japan
On 2015-02-16 16:09:59
Just cut and paste with scissors as it has a tape. it's simple. I am useful.
This review is about item#36688127.
For insulation inside the equipment
4
From Japan
On 2013-10-15 16:43:35
Although it was harder than I expected, I could use it without problems.
This review is about item#36688111.
Used as a cane's seat
5
From Japan
On 2013-05-15 11:39:13
Because it is used in the place where water is soaked, it is very useful that low water absorbency is very helpful cushioning is also comfortable
This review is about item#36688391.

Related Products