Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Polyethylene Foam, Blue

4.67 (3)
25% Compressive Hardness (MPa)
0.09
Density (kg/m3)
64
Color
Blue
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 300   1Sheet 1 P ELight A-8 36690211 28.99 SGD
In stock
- 300 300   1Sheet 1 P ELight A-8 36690175 20.99 SGD
In stock
- 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690202 21.99 SGD
Shipped after 2018-05-08
- 300 300   1Sheet 1 P ELight A-8 36690132 11.99 SGD
In stock
- 100 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690157 7.99 SGD
Shipped after 2018-05-08
- 200 200   1Sheet 1 P ELight A-8 36690166 11.99 SGD
In stock
- 100 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690193 9.99 SGD
Shipped after 2018-05-08
- 500 500   1Sheet 1 P ELight A-8 36690227 63.99 SGD
In stock
20 500 500   1Sheet 1 P ELight A-8 36690184 41.99 SGD
In stock
10 500 500   1Sheet 1 P ELight A-8 36690141 23.99 SGD
In stock
10 100 100   1Sheet 1 P ELight A-8 36690114 3.99 SGD
In stock
10 200 200   1Sheet 1 P ELight A-8 36690123 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as the 5S seat of the company's desk drawer
4
From Japan
On 2016-02-25 14:55:00
I use cutter to cut out the place of the smallest drawer accessories (cutter, ruler, USB memory, seal, scissors, external HDD (thin type), sharp pen, vermillion) at the desk as a prototype. Thickness is just fine, but if there is a little bigger size seams will be gone, so I expect it to a large format. (Size of 600 x 400 or more on my desk) The inside of the desk of gocha-gocha became cleaner and beautiful, it became a custom to put it in a fixed position. (It has been about 5 months since 1 month has passed)
This review is about item#36690141.
For tool management
5
From Japan
On 2015-03-11 14:41:32
Loss of tools or more, loss of loss was reduced by deciding the location of frequently used tools. It also looks good
This review is about item#36690132.
Self-made fishing lure box insole self-made fishing tackle wrapping
5
From Japan
On 2013-06-21 12:53:28
· Fishing self-made lure box inside cushion · handy fishing It is handy to wear a gimmick because the attachment / detachment is smooth
This review is about item#36690114.

Related Products