Buy more than* S$200* and get FREE SHIPPING

Polyethylene Foam, Gray

5.00 (3)
25% Compressive Hardness (MPa)
0.09
Density (kg/m3)
64
Color
Gray
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 100 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690351 3.99 SGD
Shipped after 2018-05-28
- 200 200   1Sheet 1 P ELight A-8 36690403 11.99 SGD
In stock
- 500 500   1Sheet 1 P ELight A-8 36690421 41.99 SGD
In stock
- 100 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690394 7.99 SGD
Shipped after 2018-05-28
- 300 300   1Sheet 1 P ELight A-8 36690376 11.99 SGD
In stock
- 500 500   1Sheet 1 P ELight A-8 36690385 23.99 SGD
In stock
- 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690367 9.99 SGD
Shipped after 2018-05-28
- 300 300   1Sheet 1 P ELight A-8 36690455 28.99 SGD
In stock
- 500 500   1Sheet 1 P ELight A-8 36690464 64.99 SGD
In stock
- 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690446 21.99 SGD
Shipped after 2018-05-28
- 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690412 22.99 SGD
Shipped after 2018-05-28
- 100 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P ELight A-8 36690437 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-08-07 09:44:52
cheap. Of course there is no problem of quality.
This review is about item#36690376.
Packing handmade works
5
From Japan
On 2016-03-15 21:23:47
I made handmade pierced earrings and pin batches, but there were times when the metal fittings that became the shaft bent when packing was shipped. Therefore, I will purchase this sheet and try using it as if pointing to cork at packing. The hardness is a feeling that it compressed the styrofoam tightly, I feel that the strength enough to not bend through the needle tip is enough. I will use it for a while and try to purchase a slightly larger one for the next purchase.
This review is about item#36690351.
Sound insulation of vacuum pump
5
From Japan
On 2015-09-22 14:42:50
I enclosed the vacuum pump with 5 polyethylene foams. I fixed it in an L shape with adhesive and wood screw, and devised it into a box shape by combining it. When changing the oil of the vacuum pump, we are making it easy to remove.
This review is about item#36690421.

Related Products