Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Warning Sign

3.45 (20)
Main Part Dimension (mm)
615 X 300 x 6 (single-sided)
Type
Plain
Weight (g)
740
Color
Yellow
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DW-GSP 36680551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 3
1 star 3
Review Rating: 3.45
20 Customer Reviews
The reviews are automatic translation.
Wiping the floor
3
From Japan
On 2014-08-23 16:03:50
The low price is attractive. However, it is regrettable that the product was dirty and dirty. Because it is yellow in color, I think that it would be nice if there were other colors.
This review is about item#36680551.
Cleaning and inspection work
5
From Japan
On 2014-06-05 15:13:57
Lightly, folding, convenient for carrying around by car. Since it is plain, you can change the display sticker on each side and use it for two kinds of work.
This review is about item#36680551.
Create labels under renovation under PC and mark them on pasting site
2
From Japan
On 2014-02-24 08:37:05
It may be impossible because the price is not expensive, but please feel thin and dull with a fluffy, please develop something cheaper with a bit more durable.
This review is about item#36680551.
I was going to try to call attention of indoor machine movable parts.
1
From Japan
On 2013-12-20 17:22:29
I bought five pieces, but there are muddy black spots and stuff like it, it is not peeling off, it is scraping, warping, discoloring, it does not stand right. I washed one piece with detergent and sponge, but it will not be clean just because I got a little mud. I do not want to use it in too severe condition.
This review is about item#36680551.
cleaning
4
From Japan
On 2013-12-06 16:27:17
Anyway it is super cheap!
This review is about item#36680551.
Identification within factory
5
From Japan
On 2013-11-25 19:17:13
It is easy to see because it is a prominent color.
This review is about item#36680551.
Machine maintenance time
5
From Japan
On 2012-09-03 13:39:10
Among safety signs, it is compact and excellent at a value, but fingers enter the hand-held clearance, and beware of Hasamare
This review is about item#36680551.
Pool course signboard
5
From Japan
On 2012-08-26 14:18:28
Because it is light, it is convenient to carry, but because it was easy to be blown by wind etc., it will be saved if there is a thing to become a weight.
This review is about item#36680551.
For on-site work
5
From Japan
On 2012-08-05 13:08:25
Light and convenient to carry
This review is about item#36680551.
Used as a signboard for toilet cleaning
4
From Japan
On 2012-07-27 22:11:30
It is used without difficulty
This review is about item#36680551.

Related Products