Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC Chrome U-Socket

4.25 (8)
Material (screw)
Iron / nickel plated
Material (cover)
SUS430
Dimensions E (mm)
27.9
Dimensions D (mm)
24.5
Material (Body)
ZDC / chrome plating
Accessories
Tapping screw
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Nominal Diameter (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Nominal Diameter (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 26.7 25 31.5 1PC 1 - 36680576 3.99 SGD
Shipped after 2018-06-25
36.7 32.9 32 38.9 1PC 1 - 36680585 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for repairing furniture
3
From Japan
On 2018-06-04 14:32:08
A sliding stopper slides too easily by loosening.
This review is about item#36680576.
25 Fixing the pipe
5
From Japan
On 2018-05-17 02:26:10
This is good as it becomes removable pipe installation! I searched for stainless steel but I endured it with plating.
This review is about item#36680576.
Used for hanger pipe.
3
From Japan
On 2017-08-14 14:41:52
There is no inferiority to other companies' products that can be used normally without problems. Good cost performance. Attachment to the gypsum board wall with attached screws is not long enough. The screw hole is one point in the center and one place obliquely upward. For mounting on a wall, it is easier to install the three positions directly above and sideways.
This review is about item#36680576.
Fastening of hanger pipe
5
From Japan
On 2017-04-12 23:28:20
Fix the 32 mm pipe and DIY the hanger pipe. I did not realize that the top lid could be withdrawn, fixed and moved the short cut pipe. It is helpful to have an instruction manual.
This review is about item#36680585.
Indoor pole hook
5
From Japan
On 2015-09-22 14:53:12
I am using it as a clothes hanging rod. Removing the rod makes it inconspicuous and does not disturb you.
This review is about item#36680585.
Hanger pepoff in new construction
5
From Japan
On 2015-09-18 15:14:29
Price is reasonable.
This review is about item#36680576.
Fixing of clothespin rod
4
From Japan
On 2015-04-11 00:11:00
Since the design is a standard product, everything is the same, but opening and closing of the upper shutter is too loose. Again it is better to have a little more friction and be fixed.
This review is about item#36680585.
I want to make it possible to detach the handrail
4
From Japan
On 2012-05-31 20:52:40
I'm installing in the future, but I think that it is probably okay.
This review is about item#36680585.

Related Products